KH INDUSTRIES RTSD3L-WW-B12G Hazardous Location Reel 30 ft 12/3 Gray | AA6DZE 13V227

KH INDUSTRIES RTSD3L-WW-B12G Hazardous Location Reel 30 ft 12/3 Gray

Item: AA6DZE Model: RTSD3L-WW-B12GCross Ref: 13V227
In Stock

Get it by Monday, Jun 16

€5,511.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Retractable Cord Reel
Cable Length30 ft.
Cord ColorBlack
Depth15 3/8"
GradeGrade Industrial
Height15"
Nec Cord DesignationSOOW
Nema Plug ConfigurationNone
Nema Receptacle ConfigurationNone
Number Of Outlets0
Reel ColorGray
Temp. Range-22°F to +194°F
Voltage600V AC
Wattage12000 W
Width23.375"
Enclosure RatingNEMA 4, NEMA 9
Feeder Cord EndingFlying Lead
Feeder Cord Ending ConfigurationFlying Lead
Feeder Cord Length4 ft.
IncludesBall Stop, Spring Activated Ratchet
Includes CordYes
LocationOutdoor
Max. Amps20A
Number Of Conductors3
Overall Depth15 3/8"
Overall Height15"
Overall Width23 3/8"
Reel MaterialAluminum/Steel
Reel MountingBench, Ceiling, Wall
Retractable Cord EndingFlying Lead
Retractable Cord Ending ConfigurationFlying Lead
Retractable Cord Length30 ft.
Slip Ring Rating35A @ 600V
StandardsNEMA 4, NEMA 9, UL, CLASS I, DIVISION I
Temp. Rating-22F° to +194°F
Tension MethodRatchet Lock
Trade DesignationSOOW
Winding MethodSpring Retraction
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 54
Ship height (cm)109.22
Ship length (cm)121.92
Ship width (cm)2.54
HS code8544429000
Country of OriginUS

Product Details:

    • Cord Included (Yes)

Product Variants

ProductModelCable LengthWattageNumber Of ConductorsRetractable Cord LengthVoltageNumber Of OutletsHeightDepthPrice
KH INDUSTRIES RTSD3L-WW-B14E Hazardous Location Reel 20 ft 14/3 Gray | AA6DZA 13V223 RTSD3L-WW-B14E20 ft.9000 W3-600V AC-15"15 3/8"€5,368.73
KH INDUSTRIES RTSD3L-WW-B14K Hazardous Location Reel 50 ft 14/3 Gray | AA6DZB 13V224 RTSD3L-WW-B14K50 ft.9000 W3-600V AC-15"15 3/8"€5,666.55
KH INDUSTRIES RTSD4L-WW-B14E Hazardous Location Reel 20 ft 14/4 Gray | AA6DZC 13V225 RTSD4L-WW-B14E20 ft.7200 W420 ft.600V AC-15"15 3/8"€6,117.08
KH INDUSTRIES RTSA4L-WW-B14K Hazardous Location Reel 50 ft 14/4 Gray | AA6DZD 13V226 RTSA4L-WW-B14K50 ft.7200 W450 ft.600V AC-15"15 3/8"€6,462.69
KH INDUSTRIES RTSA3L-WW-B12K Hazardous Location Reel 50 ft 12/3 Gray | AA6DZF 13V228 RTSA3L-WW-B12K50 ft.12000 W--600V AC-15"15 3/8"€6,467.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KH INDUSTRIES RTSD3L-WW-B12G Hazardous Location Reel 30 ft 12/3 Gray
€5,511.98 /unit