Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDED FIBERGLASS 9201085118 Nesting Container 11 3/4 Inch Length 200 Lb | AF4YEU 9PTZ0

MOLDED FIBERGLASS 9201085118 Nesting Container 11 3/4 Inch Length 200 Lb

Item: AF4YEU Model: 9201085118Cross Ref: 9PTZ0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNesting Container
ColorBlack
FinishSmooth
Inside Height4"
Inside Length11"
Inside Width8"
Load Capacity200 lbs.
MaterialFiberglass Reinforced Composite
Outside Height4 1/8"
Outside Length11 3/4"
Outside Width8 3/4"
Volume0.2 cu. ft.
Body ColorBlack
Overall Height4 1/8"
Overall Length11 3/4"
Overall Width8 3/4"
StackableYes
Stacking Capacity2500 lbs.
Storage Capacity1.49 gal.

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)22.86
HS code3924905650
Country of OriginUS

Product Variants

ProductModelColorLoad CapacityOutside HeightOutside LengthOutside WidthVolumeFinishPrice
MOLDED FIBERGLASS 9201085136 Nesting Container 11 3/4 Inch Length 200 Lb | AB2TRR 1NTL9 9201085136Gray200 lbs.4 1/8"11 3/4"8 3/4"0.2 cu. ft.Smooth€26.73
MOLDED FIBERGLASS 9201085269 Nesting Container 11 3/4 Inch Length 200 Lb | AB2TRT 1NTN1 9201085269White200 lbs.4 1/8"11 3/4"8 3/4"0.2 cu. ft.Smooth€29.41
MOLDED FIBERGLASS 9211085136 Nesting Container 6 1/8 Inch Length 150 Lb | AB2TRW 1NTN4 9211085136Gray150 lbs.2 1/8"6 1/8"4 7/8"0.03 cu. ft.Smooth€11.13
MOLDED FIBERGLASS 9211085269 Nesting Container 6 1/8 Inch Length 150 Lb | AB2TRX 1NTN5 9211085269White150 lbs.2 1/8"6 1/8"4 7/8"0.03 cu. ft.Smooth€11.13
MOLDED FIBERGLASS 9221085136 Nesting Container 9 3/4 Inch Length 150 Lb | AB2TTA 1NTN8 9221085136Gray150 lbs.2 1/8"9 3/4"6 1/8"0.05 cu. ft.Smooth€21.25
MOLDED FIBERGLASS 9221085269 Nesting Container 9 3/4 Inch Length 150 Lb | AB2TTB 1NTN9 9221085269White150 lbs.2 1/8"9 3/4"6 1/8"0.05 cu. ft.Smooth€21.25
MOLDED FIBERGLASS 9231085136 Nesting Container 9 3/4 Inch Length 150 Lb | AB2TTE 1NTP3 9231085136Gray150 lbs.4 1/2"9 3/4"9 1/4"0.19 cu. ft.Smooth€20.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 9201085118 Nesting Container 11 3/4 Inch Length 200 Lb
€29.41 /unit