Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDED FIBERGLASS 8190085269 Stack Container 17-3/4 x 10-1/2 x 4-1/8 White | AC8BBX 39H988

MOLDED FIBERGLASS 8190085269 Stack Container 17-3/4 x 10-1/2 x 4-1/8 White

Item: AC8BBX Model: 8190085269Cross Ref: 39H988
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Container
Capacity0.35 cu. ft.
ColorWhite
FinishSmooth
Height4 1/8"
Inside Bottom Depth4"
Inside Bottom Length15 5/8"
Inside Bottom Width9 1/2"
Inside Height4"
Inside Length15 5/8"
Inside Width9 1/2"
Length17 3/4"
Load Capacity200 lbs.
MaterialFiberglass Reinforced Thermoset Composite
No. Of Cases14
Outside Top Depth4 1/8"
Outside Top Length17 3/4"
Outside Top Width10 1/2"
Outside Width10 1/2"
Stacking Capacity1400 lbs.
Temp. Range-60°F to +250°F
Width10 1/2"

Shipping Info:

Ship weight (kg) 1.3185
Ship height (cm)10.48
Ship length (cm)45.09
Ship width (cm)26.67
HS code3923100000
Country of OriginUS

Product Details:

    • Outer Height (4-1/8")
    • Outer Length (17-3/4")

Product Variants

ProductModelColorLoad CapacityStacking CapacityHeightOutside Top DepthOutside Top LengthOutside Top WidthInside Bottom WidthPrice
MOLDED FIBERGLASS 8700085136 Stacking Container Hd L 25 3/4 D 3 Gray | AB3QEF 1UTX1 8700085136Gray400 lbs.3500 lbs.-3"25 3/4"17 3/4"15 7/8"€60.64
MOLDED FIBERGLASS 8700085269 Stacking Container Hd L 25 3/4 D 3 White | AB3QEJ 1UTX4 8700085269White400 lbs.3500 lbs.-3"25 3/4"17 3/4"15 7/8"€60.64
MOLDED FIBERGLASS 8750085136 Stacking Container Hd L 25 3/4 Gray | AB3QEM 1UTX7 8750085136Gray400 lbs.3500 lbs.-4 1/2"25 3/4"17 3/4"15 7/8"€44.39
MOLDED FIBERGLASS 8750085269 Stacking Container Hd L 25 3/4 White | AB3QEQ 1UTY1 8750085269White400 lbs.3500 lbs.-4 1/2"25 3/4"17 3/4"15 7/8"€65.44
MOLDED FIBERGLASS 8800085136 Stacking Container Hd L 25 3/4 D 6 Gray | AB3QEU 1UTY4 8800085136Gray400 lbs.3500 lbs.-6"25 3/4"17 3/4"15 7/8"€74.22
MOLDED FIBERGLASS 8800085269 Stacking Container Hd L 25 3/4 D 6 White | AB3QEW 1UTY7 8800085269White400 lbs.3500 lbs.-6"25 3/4"17 3/4"15 7/8"€74.22
MOLDED FIBERGLASS 8147085269 Stack Container 20-3/4 x 11-1/4 x 2-3/8 White | AC8BBM 39H979 8147085269White150 lbs.1050 lbs.2 3/8"2 3/8"20 3/4"11 1/4"9 3/4"€43.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 8190085269 Stack Container 17-3/4 x 10-1/2 x 4-1/8 White
€49.80 /unit