Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDED FIBERGLASS 8082185268 Lid, 24 Inch Size x 12 in, Blue, Fiberglass Reinforced Composite | CT3TLM

MOLDED FIBERGLASS 8082185268 Lid, 24 Inch Size x 12 in, Blue, Fiberglass Reinforced Composite

Item: CT3TLM Model: 8082185268Cross Ref: 39J004
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLid
ColorBlue
For Use With Mfr. Model Number8082085113, 8082085136, 8082085268, 8082085269, 8083085113, 8083085136, 8083085268, 8083085269, 8084085113, 8084085136, 8084085268, 8084085269
Length24"
MaterialFiberglass
Width12"
Compatible Manufacturer Model Number8082085113, 8082085136, 8082085268, 8082085269, 8083085113, 8083085136, 8083085268, 8083085269, 8084085113, 8084085136, 8084085268, 8084085269
Overall Length24"
Overall Width12"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialPrice
MOLDED FIBERGLASS 8082185136 Lid, 24 Inch Size x 12 in, Gray, Fiberglass Reinforced Composite | CT3TLN 8082185136GrayFiberglass€40.56
MOLDED FIBERGLASS 8082185269 Lid, 24 Inch Size x 12 in, White, Fiberglass Reinforced Composite | CT3TLP 8082185269WhiteFiberglass€40.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 8082185268 Lid, 24 Inch Size x 12 in, Blue, Fiberglass Reinforced Composite
€46.60 /unit