Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDED FIBERGLASS 8051085136 Stack Container 30-3/8 x 157/8 x 2-3/4 Gray | AC8BBQ 39H982

MOLDED FIBERGLASS 8051085136 Stack Container 30-3/8 x 157/8 x 2-3/4 Gray

Item: AC8BBQ Model: 8051085136Cross Ref: 39H982
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Container
Capacity0.68 cu. ft.
ColorGray
FinishSmooth
Height2 3/4"
Inside Bottom Depth2 5/8"
Inside Bottom Length29 5/8"
Inside Bottom Width15 1/8"
Inside Height2 5/8"
Inside Length29 5/8"
Inside Width15 1/8"
Length30 3/8"
Load Capacity150 lbs.
MaterialFiberglass Reinforced Thermoset Composite
No. Of Cases10
Outside Top Depth2 3/4"
Outside Top Length30 3/8"
Outside Top Width15 7/8"
Outside Width15 7/8"
Stacking Capacity1050 lbs.
Temp. Range-60°F to +250°F
Width15 7/8"
Body ColorGray
Includes LidNo
Maximum Ambient Temperature250°F
Minimum Ambient Temperature-60°F
Overall Height2 3/4"
Overall Length30 3/8"
Overall Width15 7/8"
Resistant ToAlkaline Solutions, Cutting Oils, Detergents, Mild Acids
StackableYes
Storage Capacity5.08 gal.

Shipping Info:

Ship weight (kg) 2.3355
Ship height (cm)8.89
Ship length (cm)77.47
Ship width (cm)40.64
HS code3923100000
Country of OriginUS

Product Details:

    • Outer Height (2-3/4")
    • Outer Length (30-3/8")

Product Variants

ProductModelColorLoad CapacityStacking CapacityHeightOutside Top DepthOutside Top LengthOutside Top WidthInside Bottom WidthPrice
MOLDED FIBERGLASS 8700085136 Stacking Container Hd L 25 3/4 D 3 Gray | AB3QEF 1UTX1 8700085136Gray400 lbs.3500 lbs.-3"25 3/4"17 3/4"15 7/8"€60.64
MOLDED FIBERGLASS 8700085269 Stacking Container Hd L 25 3/4 D 3 White | AB3QEJ 1UTX4 8700085269White400 lbs.3500 lbs.-3"25 3/4"17 3/4"15 7/8"€60.64
MOLDED FIBERGLASS 8750085136 Stacking Container Hd L 25 3/4 Gray | AB3QEM 1UTX7 8750085136Gray400 lbs.3500 lbs.-4 1/2"25 3/4"17 3/4"15 7/8"€44.39
MOLDED FIBERGLASS 8750085269 Stacking Container Hd L 25 3/4 White | AB3QEQ 1UTY1 8750085269White400 lbs.3500 lbs.-4 1/2"25 3/4"17 3/4"15 7/8"€65.44
MOLDED FIBERGLASS 8800085136 Stacking Container Hd L 25 3/4 D 6 Gray | AB3QEU 1UTY4 8800085136Gray400 lbs.3500 lbs.-6"25 3/4"17 3/4"15 7/8"€74.22
MOLDED FIBERGLASS 8800085269 Stacking Container Hd L 25 3/4 D 6 White | AB3QEW 1UTY7 8800085269White400 lbs.3500 lbs.-6"25 3/4"17 3/4"15 7/8"€74.22
MOLDED FIBERGLASS 8147085269 Stack Container 20-3/4 x 11-1/4 x 2-3/8 White | AC8BBM 39H979 8147085269White150 lbs.1050 lbs.2 3/8"2 3/8"20 3/4"11 1/4"9 3/4"€43.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 8051085136 Stack Container 30-3/8 x 157/8 x 2-3/4 Gray
€68.31 /unit