Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDED FIBERGLASS 7806385172 Stacking Container Dolly D 25 1/4 W 18 | AB2TRJ 1NTL2

MOLDED FIBERGLASS 7806385172 Stacking Container Dolly D 25 1/4 W 18

Item: AB2TRJ Model: 7806385172Cross Ref: 1NTL2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDolly
ColorGray
AssembledYes
Caster Brake TypeNo Caster Brake
Caster Wheel TypeSwivel
Caster Wheel Width1 1/2"
Center Opening Length20"
Deck Height4"
Deck MaterialFiberglass
Deck StyleSolid
Deck SurfaceSmooth
Deck Width16"
Load Capacity400 lbs.
Overall Length25"
Overall Width18"

Shipping Info:

Ship weight (kg) 3.735
Ship height (cm)12.7
Ship length (cm)64.77
Ship width (cm)46.23
HS code3926909980
Country of OriginUS

Product Variants

ProductModelDeck LengthDeck WidthOverall LengthOverall WidthCenter Opening LengthColorDeck StyleDeck MaterialPrice
MOLDED FIBERGLASS 87014851361075 Stacking Container Dolly Hd D 3 W 17 3/4 | AB3QFE 1UTZ7 87014851361075-----Gray--€176.54
MOLDED FIBERGLASS 78023851721387 Dolly Container | AE3QQK 5EU71 7802385172138714 1/2"9 1/2"17 1/2"10 1/2"14"GraySolidFiberglass€115.24
MOLDED FIBERGLASS 7803385172 Dolly Container | AE3QQN 5EU74 780338517216 1/4"11 3/8"19 1/2"12 1/2"16"GraySolidFiberglass€133.89
MOLDED FIBERGLASS 7804385172 Dolly Container | AE3QQQ 5EU76 7804385172-----Gray--€142.57
MOLDED FIBERGLASS 7805385172 Dolly Container | AE3QQT 5EU78 7805385172-----Gray--€129.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 7806385172 Stacking Container Dolly D 25 1/4 W 18
€149.61 /unit