Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER BVHP12SSS1NA Hydraulic Ball Valve, 6000 PSI Max. Pressure, #12 SAE Port Size, Lockable | CT7GFC

PARKER BVHP12SSS1NA Hydraulic Ball Valve, 6000 PSI Max. Pressure, #12 SAE Port Size, Lockable

Item: CT7GFC Model: BVHP12SSS1NACross Ref: 6PAD8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€366.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Ball Valve
Actuation MechanismManual
Adjustment MethodHandle
Ball FinishChrome Coated
Ball Seal MaterialNitrile
BodyCarbon Steel
Body FinishZinc Coated
Body MaterialSteel
Center PositionNot Applicable
For MediaOil, Water
Handle FinishZinc Plated
Handle LockabilityLockable
Handle TypeLockable
Handle Type - Hydraulic Ball ValvesLockable
Height4.73"
Includes SealsSeals Included
Length3.81"
Max. Pressure6000 psi
MountingInline
Port Connection GenderFemale
Return MechanismNot Applicable
Shaft Seal MaterialNitrile
Thread TypeSAE
TypeLockable Handle
Valve ControlDirectional Control, Flow Control
Valve Ways And Positions2-Way/2-Position
Width2 1/4"
Ball MaterialSteel
Control DirectionTwo-Way
Fluid ServiceOil, Water
Handle Length6.73"
Handle MaterialSteel
Maximum Pressure7250 psi
Operating Temperature - Maximum100°F
Operating Temperature - Minimum-20°F
Overall Height4.96"
Overall Length3.81"
Overall Width2 1/4"
Port Connection Size3/4"
Port Connection TypeSAE O-Ring Boss
Port-to-port Length3.74"
SeriesBV Series
Valve TypeBall

Shipping Info:

Ship weight (kg) 1.9575
Ship height (cm)5.72
Ship length (cm)9.68
Ship width (cm)12.01
Country of OriginUS

Product Variants

ProductModelMax. PressureHandle TypeTypeHeightBody MaterialPort TypeBody FinishValve Ways And PositionsPrice
PARKER BVHP12SSS1N Hydraulic Ball Valve, 6000 PSI Max. Pressure, #12 SAE Port Size, 2-Way/2-Position | CT7GFB BVHP12SSS1N6000 psiStandardStandard Handle4.73"Steel-Zinc Coated2-Way/2-Position€245.56
PARKER BVHP16SSS1N Hydraulic Ball Valve, 6000 PSI Max. Pressure, #16 SAE Port Size, 2-Way/2-Position | CT7GFD BVHP16SSS1N6000 psiStandardStandard Handle4.98"Steel-Zinc Coated2-Way/2-Position€285.49
PARKER BVHP04SSS1N Hydraulic Ball Valve, 6000 PSI Max. Pressure, #4 SAE Port Size, 2-Way/2-Position | CT7GFE BVHP04SSS1N6000 psiStandardStandard Handle2.99"Steel-Zinc Coated2-Way/2-Position€122.25
PARKER BVHP06SSS1N Hydraulic Ball Valve, 6000 PSI Max. Pressure, #6 SAE Port Size, 2-Way/2-Position | CT7GFF BVHP06SSS1N6000 psiStandardStandard Handle3 3/25"Steel-Zinc Coated2-Way/2-Position€138.38
PARKER BVHP08SSS1N Hydraulic Ball Valve, 6000 PSI Max. Pressure, #8 SAE Port Size, 2-Way/2-Position | CT7GFG BVHP08SSS1N6000 psiStandardStandard Handle3 1/4"Steel-Zinc Coated2-Way/2-Position€159.51
PARKER BVHP04NSS1NA Hydraulic Ball Valve, 6000 PSI Max. Pressure, 1/4 Inch NPT Port Size, Lockable, Steel | CT7GFH BVHP04NSS1NA6000 psiLockableLockable Handle2.99"SteelNPTZinc Coated2-Way/2-Position€183.57
PARKER BVAH24NSS1N Hydraulic Ball Valve, 6000 PSI Max. Pressure, 1-1/2 Inch NPT Port Size | CT7GFJ BVAH24NSS1N6000 psiStandardStandard Handle6.82"SteelNPTZinc Coated2-Way/2-Position€690.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER BVHP12SSS1NA Hydraulic Ball Valve, 6000 PSI Max. Pressure, #12 SAE Port Size, Lockable
€366.75 /unit