Flat Shipping

Flat Shipping at €24.99 + VAT

MOEN 8370 Shower Trim Kit Lever Chrome | AD3LRU 40D668

MOEN 8370 Shower Trim Kit Lever Chrome

Item: AD3LRU Model: 8370Cross Ref: 40D668
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€201.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Trim Kit
Connection1/2"
Depth7 5/8"
Face Dia.4"
Flow Rate1.6/2.5 GPM
Handle FinishChrome
Handle TypeLever
Height7 5/8"
Hose Length69"
MaterialCast Metal
Max. Flow2.5 GPM
Valve DesignPosi Temp
Width6"
Connection Size1/2"
For Use WithMoen Valves
Includes1/4 Turn Stops
Includes CartridgeYes
Includes Check StopNo
Includes Drain StopperNo
Includes HandleYes
Includes Trim PlateYes
Includes Tub SpoutNo
Includes ValveYes
Ligature ResistantNo
Manufacturers Warranty Length5 yrs.
Product TypeShower Trim Kit
Replacement Cartridge Mfr. Model Number1222HD
StandardsADA, ASME A112.18, CSA B125.1
Trim Plate Height7"
Trim Plate MaterialBrass
Trim Plate ShapeCircle
Trim Plate Width7"

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)23.11
Ship length (cm)36.32
Ship width (cm)24.89
HS code8481801030
Country of OriginUS

Product Details:

    • Diverter Tub Spout Length (5.5)

Product Variants

ProductModelHeightDepthFlow RateMaterialHandle TypeMax. FlowFace Dia.Handle FinishPrice
MOEN 8342 Shower Trim Kit Lever Chrome | AD3LRR 40D665 83425 3/8"5 3/8"1.6/2.5 GPMCast MetalLever2.5 GPM4"Chrome€594.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOEN 8370 Shower Trim Kit Lever Chrome
€201.12 /unit