Flat Shipping

Flat Shipping at €24.99 + VAT

MOEN 100657 Shower Handle Chrome Single Lever | AD8WXU 4NEE9

MOEN 100657 Shower Handle Chrome Single Lever

Item: AD8WXU Model: 100657Cross Ref: 4NEE9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Handle
FinishChrome
MaterialBrass
ColorGlacier
FeaturesExceptional Beauty and Reliable, Innovative Design
For Use WithBathtub And Shower Faucets
IncludesAdapter
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes HandleYes
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
Manufacturers Warranty Length5 yrs.
Product TypeTub and Shower Handle

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)10.41
Ship length (cm)7.37
Ship width (cm)6.1
HS code8481901000
Country of OriginCN

Product Variants

ProductModelTypeMaterialFinishPrice
MOEN 94514 Knob Shower Plastic | AF2NLA 6WA60 94514Knob, Shower--€12.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOEN 100657 Shower Handle Chrome Single Lever
€32.01 /unit