Flat Shipping

Flat Shipping at €24.99 + VAT

MODINE 5H0735970001 Draft Inducer Assembly, Modine, 115VAC | CU8NAJ

MODINE 5H0735970001 Draft Inducer Assembly, 115VAC

Item: CU8NAJ Model: 5H0735970001Cross Ref: 62YC09
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,034.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Amps1.4A
Fits BrandModine
Frequency60 Hz
IncludesDraft Inducer Assembly
Max. Motor Speed2700 RPM
Maximum Fan Speed2700 RPM
Nameplate Voltage115V AC
Phase1
Compatible With BrandModine
Current1.4A
Maximum Motor Speed2700 RPM

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAmpsPhaseNameplate VoltageMax. Motor SpeedMaximum Fan SpeedPrice
MODINE 5H0767230001 Induced Draft Assembly, 115V | CR4GPR 5H0767230001-----€938.41
MODINE 5H0750380000 Inducer Assembly | CR4GPU 5H0750380000-----€443.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MODINE 5H0735970001 Draft Inducer Assembly, 115VAC
€1,034.11 /unit