Flat Shipping

Flat Shipping at €24.99 + VAT

JARKE 55VD37 Square Axial Fan, 4 11/16 Inch Height, 4 11/16 Inch Width, 1 1/2 Inch Depth | CH6TBB 55VD37

JARKE 55VD37 Square Axial Fan, 4 11/16 Inch Height, 4 11/16 Inch Width, 1 1/2 Inch Depth

Item: CH6TBB Model: 55VD37
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAxial Fan
Air Flow99 CFM
Amps0.20A
Bearing TypeSleeve
Blade MaterialPBT Plastic
Cfm @ 0.000-in. Sp99 CFM
ColorBlack
Depth1 1/2"
Electrical Connection - FansTerminals
Environmental ApplicationsEquipment Cooling
Fan Cord LengthNo Cord
Fan ShapeSquare
Height4 11/16"
Housing MaterialAluminum
Hz60 Hz
Ip RatingIP33
Max. Ambient Temp.158°F
Motor DesignShaded Pole
Motor InsulationClass A
Mounting Eye O.c.4 1/8"
Mounting PositionHorizontal
RequiresCord Set (Not Included)
Rpm3000 RPM
Sound Level50
StandardsCULUS, ROHS
Voltage120V AC
Watts16 W
Width4 11/16"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)11.91
Ship length (cm)3.81
Ship width (cm)11.91
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JARKE 55VD37 Square Axial Fan, 4 11/16 Inch Height, 4 11/16 Inch Width, 1 1/2 Inch Depth
€17.24 /unit