Flat Shipping

Flat Shipping at €24.99 + VAT

MOBIL 122035 Gear Oil, Synthetic, Sae Grade 75W-90, 1 Gal, Jug | CT3TGL

MOBIL 122035 Gear Oil, Synthetic, Sae Grade 75W-90, 1 Gal, Jug

Item: CT3TGL Model: 122035Cross Ref: 1MRG1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Oil
Base FormulationSynthetic
Container Size1 gal.
Container TypeJug
Sae Viscosity Grade75W-90
Viscosity Index140
StandardsAPI GL-5, API MT-1, SAE J2360

Shipping Info:

Ship weight (kg) 3.3975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeBase OilPour PointViscosity IndexColorGradeMax. Operating Temp.Price
MOBIL 100684 Gear Oil, Mineral, 5 Gal, Pail | CT3TGA 1006845 gal.PailMineral--Black-413°F€293.85
MOBIL 103499 Gear Oil, Mineral, Sae Grade 140, 5 Gal, Pail | CT3TGB 1034995 gal.PailMineral61°F90AmberGrade 680413°F€246.28
MOBIL 105882 Gear Oil, Mineral, Sae Grade 20, 5 Gal, Pail | CT3TGC 1058825 gal.PailMineral2°F101AmberGrade 68413°F€249.33
MOBIL 102508 Gear Oil, Mineral, Sae Grade 80W-90, 1 Qt, Drip Bottle | CT3TGD 1025081 qtBottle--103Amber--€16.07
MOBIL 112425 Gear Oil, Mineral, Sae Grade 85W-140, 2.5 Gal, Jug | CT3TGE 1124253 gal.Jug--99Amber--€175.36
MOBIL 105880 Gear Oil, Mineral, Sae Grade 90, 5 Gal, Pail | CT3TGF 1058805 gal.PailMineral12°F97AmberGrade 150413°F€287.99
MOBIL 104098 Gear Oil, Shc Cibus 150, 5 Gal, Pail, H1 Food Grade, 150, Amber | CT3TGG 1040985 gal.PailSynthetic-6°F150AmberGrade 150500°F€533.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOBIL 122035 Gear Oil, Synthetic, Sae Grade 75W-90, 1 Gal, Jug
€100.29 /unit