Flat Shipping

Flat Shipping at €24.99 + VAT

MOBIL 102508 Gear Oil, Mineral, Sae Grade 80W-90, 1 Qt, Drip Bottle | CT3TGD

MOBIL 102508 Gear Oil, Mineral, Sae Grade 80W-90, 1 Qt, Drip Bottle

Item: CT3TGD Model: 102508Cross Ref: 4F979
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Oil
ColorAmber
Container Size1 qt
Container TypeBottle
Sae Viscosity GradeGrade 80W-90
Viscosity Index103
StandardsAPI GL-5, API MT-1, MIL-PRF-2105E, SCANIA STO-1:0

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer SizeContainer TypeBase OilPour PointViscosity IndexColorGradeMax. Operating Temp.Price
MOBIL 100684 Gear Oil, Mineral, 5 Gal, Pail | CT3TGA 1006845 gal.PailMineral--Black-413°F€293.85
MOBIL 103499 Gear Oil, Mineral, Sae Grade 140, 5 Gal, Pail | CT3TGB 1034995 gal.PailMineral61°F90AmberGrade 680413°F€246.28
MOBIL 105882 Gear Oil, Mineral, Sae Grade 20, 5 Gal, Pail | CT3TGC 1058825 gal.PailMineral2°F101AmberGrade 68413°F€249.33
MOBIL 112425 Gear Oil, Mineral, Sae Grade 85W-140, 2.5 Gal, Jug | CT3TGE 1124253 gal.Jug--99Amber--€175.36
MOBIL 105880 Gear Oil, Mineral, Sae Grade 90, 5 Gal, Pail | CT3TGF 1058805 gal.PailMineral12°F97AmberGrade 150413°F€287.99
MOBIL 104098 Gear Oil, Shc Cibus 150, 5 Gal, Pail, H1 Food Grade, 150, Amber | CT3TGG 1040985 gal.PailSynthetic-6°F150AmberGrade 150500°F€533.18
MOBIL 121325 Gear Oil, Synthetic, 5 Gal, Pail | CT3TGH 1213255 gal.PailSynthetic-55°F184AmberGrade 320-€508.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOBIL 102508 Gear Oil, Mineral, Sae Grade 80W-90, 1 Qt, Drip Bottle
€16.80 /unit