Flat Shipping

Flat Shipping at €24.99 + VAT

ML KISHIGO 1055-3X High Visibility Vest Class 2 3xl Orange | AF3YYZ 8G282

ML KISHIGO 1055-3X High Visibility Vest Class 2 3xl Orange

Item: AF3YYZ Model: 1055-3XCross Ref: 8G282
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Ansi TypeType R
Atpv RatingNot Rated
BreakawayNo
Closure TypeZipper
ColorOrange
Contrasting StripesYes
Fabric ConstructionMesh
Fall Protection CompatibleNo
FeaturesLeft Chest Mic Tab
Fits Chest Size56" to 58"
GenderUnisex
Horizontal Stripe TypeSingle
Includes Led LightsNo
Length26"
MaterialPolyester
Number Of Horizontal Stripes1
Number Of Inside Pockets1 , 2
Number Of Outside Pockets0 , 1
Number Of Pockets2
Number Of Pockets With Closure0
Pocket LocationLeft Chest, Right Waist
Pockets2
Reflective Stripe Border ColorLime
Reflective Stripe Border TypeContrasting
Reflective Stripe ColorSilver
Reflective Stripe LocationBack, Chest, Waist
Reflective Stripe Main ColorSilver
Safety Vest StyleStandard
Stripe ColorSilver
Total No. Of Pockets2
Vest FeaturesMic Tab
Vest Stripe Color FamilySilver

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.52
Ship length (cm)36.58
Ship width (cm)24.38
HS code6117809540
Country of OriginCN

Product Variants

ProductModelNumber Of Outside PocketsNumber Of Inside PocketsStripe ColorMaximum Chest SizeMinimum Chest SizeSafety Vest StyleColorMaterialPrice
ML KISHIGO 1055-L High Visibility Vest Class 2 L Orange | AF3YYJ 8FZZ3 1055-L-2Lime, Silver46"44"StandardOrangePolyester€18.39
ML KISHIGO 1055-2X High Visibility Vest Class 2 2xl Orange | AF3YYY 8G281 1055-2X-2Silver54"52"StandardOrangePolyester€18.39
ML KISHIGO 1055-M High Visibility Vest Class 2 M Orange | AF4BLX 8NNV8 1055-M-2Lime, Silver42"40"StandardOrangePolyester€18.39
ML KISHIGO 1055-4X High Visibility Vest Class 2 4xl Orange | AF4BLY 8NNV9 1055-4X-2Silver62"60"StandardOrangePolyester€18.39
ML KISHIGO 1055-XL High Visibility Vest Class 2 Xl Orange | AF4EUP 8U682 1055-XL-2Silver50"48"StandardOrangePolyester€18.39
ML KISHIGO 1055-5X High Visibility Vest Class 2 5xl Orange | AF4FTQ 8V320 1055-5X-2Silver--StandardOrangePolyester€18.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ML KISHIGO 1055-3X High Visibility Vest Class 2 3xl Orange
€19.16 /unit