Flat Shipping

Flat Shipping at €24.99 + VAT

MKT FASTENING 6212000 Expansion Anchor 1 1/4 x 4 Inch Pk5 | AB6QLD 22A677

MKT FASTENING 6212000 Expansion Anchor, Machine Screw Double, 4 In Lg., 1 1/4 In Drill Size, Zn Alloy, 5 Pk

Item: AB6QLD Model: 6212000Cross Ref: 22A677
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Anchor
Drill Size1 1/4"
Length4"
MaterialZinc Alloy
TypeMachine Screw Double Expansion Anchor

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)3.56
Ship length (cm)17.02
Ship width (cm)12.7
HS code7316000000
Country of OriginTW

Product Variants

ProductModelDrill SizeThread SizeMaterialTypePkg. Qty.Price
MKT FASTENING 6204000 Expansion Anchor 1/2 x 1 3/8 Inch - Pack Of 25 | AB6QKY 22A672 62040001/2"-Zinc AlloyMachine Screw Double Expansion Anchor25€26.79
MKT FASTENING 6205000 Expansion Anchor 5/8 x 1 3/16 Inch - Pack Of 25 | AB6QKZ 22A673 62050005/8"-Zinc AlloyMachine Screw Double Expansion Anchor25€46.20
MKT FASTENING 6206000 Expansion Anchor 3/4 x 2 1/16 Inch - Pack Of 10 | AB6QLA 22A674 62060003/4"3/8"-16Zinc AlloyMachine Screw Double Expansion Anchor10€36.12
MKT FASTENING 6210000 Expansion Anchor 1 x 3 Inch Pk5 | AB6QLC 22A676 62100001"-Zinc AlloyMachine Screw Double Expansion Anchor5€23.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 6212000 Expansion Anchor, Machine Screw Double, 4 In Lg., 1 1/4 In Drill Size, Zn Alloy, 5 Pk
€30.78 /pack