Flat Shipping

Flat Shipping at €24.99 + VAT

MKT FASTENING 3462000 Taper Bolt With Nut 1 x 7 1/4 Inch - Pack Of 10 | AD8HLV 4KHY7

MKT FASTENING 3462000 Taper Bolt with Expansion Nut, 1 In Thread Size, Double, Steel, 10 Pk

Item: AD8HLV Model: 3462000Cross Ref: 4KHY7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€329.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Bolt with Expansion Nut
Anchor Dia.1"
Drill Size1"
GradeGrade 5
Length7 1/4"
MaterialSteel
Min. Embedment4 5/8"
System Of MeasurementImperial
Thread Size1"
TypeDouble Taper Bolt With Expansion Nut
Ultimate Shear In 3000 Psi Concrete36257 lbs.
Ultimate Tension In 3000 Psi Concrete28263 lbs.
Anchor Diameter1"
Compatible Hole Diameter1"
Display Qty10
Drill Bit Size1"
FinishZinc Plated
Material Grade/classGrade 5
Maximum Installation Torque550 lbs.-ft.
Minimum Installation Depth4 5/8"
Nut MaterialZinc Alloy
Overall Length7 1/4"
RemovableRemovable
SeriesTaper Bolt
Ultimate Shear Strength (5,000 Psi Concrete)38487 lbs.
Ultimate Tension Strength (5,000 Psi Concrete)30817 lbs.

Shipping Info:

Ship weight (kg) 8.406
Ship height (cm)8.64
Ship length (cm)39.37
Ship width (cm)13.72
HS code7316000000
Country of OriginUS

Product Variants

ProductModelThread SizeAnchor Dia.Drill SizeMin. EmbedmentUltimate Shear In 3000 Psi ConcreteUltimate Tension In 3000 Psi ConcreteGradePkg. Qty.Price
MKT FASTENING 3420000 Taper Bolt With Nut 3/8 X2 1/4 Inch - Pack Of 50 | AD8HLD 4KHW9 34200003/8"3/8"3/8"1 7/8"7177 lbs.4030 lbs.Grade 550€167.84
MKT FASTENING 3422000 Taper Bolt With Nut 3/8 x 3 Inch - Pack Of 50 | AD8HLE 4KHX2 34220003/8"3/8"3/8"1 7/8"7177 lbs.4030 lbs.Grade 550€251.81
MKT FASTENING 3423000 Taper Bolt With Nut 3/8 x 4 Inch - Pack Of 50 | AD8HLF 4KHX3 34230003/8"3/8"3/8"1 7/8"7177 lbs.4030 lbs.Grade 550€248.69
MKT FASTENING 3430000 Taper Bolt With Nut 1/2 x 2 7/8 Inch - Pack Of 25 | AD8HLG 4KHX4 34300001/2"1/2"1/2"2 3/8"12177 lbs.8165 lbs.Grade 525€143.20
MKT FASTENING 3431000 Taper Bolt With Nut 1/2 x 4 Inch - Pack Of 25 | AD8HLH 4KHX5 34310001/2"1/2"1/2"2 3/8"12177 lbs.8165 lbs.Grade 525€171.13
MKT FASTENING 3432000 Taper Bolt With Nut 1/2 x 5 Inch - Pack Of 20 | AD8HLJ 4KHX6 34320001/2"1/2"1/2"2 3/8"12177 lbs.8165 lbs.Grade 520€148.41
MKT FASTENING 3440000 Taper Bolt With Nut 5/8 x 3 1/2 Inch - Pack Of 20 | AD8HLK 4KHX7 34400005/8"5/8"5/8"2 7/8"17030 lbs.9990 lbs.Grade 520€156.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 3462000 Taper Bolt with Expansion Nut, 1 In Thread Size, Double, Steel, 10 Pk
€329.50 /unit