Flat Shipping

Flat Shipping at €24.99 + VAT

MKT FASTENING 273470S Wedge Anchor 316 Stainless Steel 3/4x7 Pk5 | AB6KMK 21U941

MKT FASTENING 273470S Wedge Anchor, 3/4 In - 10 Thread Size, 7 In Anchor Lg., 2 In Thread Lg., 3/4 In Anchor Dia., 1/4 In Max. Work Thk., 5 Pk

Item: AB6KMK Model: 273470SCross Ref: 21U941
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€329.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.3/4"
Anchor Length7"
FinishPlain
GradeGrade 316
IncludesNut And Washer
MaterialStainless Steel
Max. Work Thickness1/4"
Min. Embedment3 3/8"
System Of MeasurementImperial
Thread Length2"
Thread Size3/4"-10
Ultimate Shear15126 lbs.
Ultimate Tension16201 lbs.
Ultimate Tension In 3000 Psi Concrete13278 lbs.
Ultimate Tension In 4000 Psi Concrete16201 lbs.
Wedge Anchor TypeStandard
Compatible MaterialConcrete
Drill Bit Size3/4"
Icc Approved For Cracked ConcreteNo
Maximum Installation Torque200 lbs.-ft.
Maximum Material Thickness2 5/8"
Minimum Installation Depth3 3/8"
Minimum Material Thickness1/8"
Nut Width1.125"
Overall Length7"
Ultimate Shear Strength (4,000 Psi Concrete)15126 lbs.

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)2.79
Ship length (cm)18.54
Ship width (cm)12.7
HS code7316000000
Country of OriginUS

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.Thread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcreteUltimate ShearPkg. Qty.Price
MKT FASTENING 271421S Wedge Anchor 316 Stainless Steel 1/4x2 1/4 - Pack Of 20 | AB6KLD 21U912 271421S1/4"-202 1/4"1/4"1 3/8"1 1/8"1 1/8"1015 lbs.1472 lbs.20€62.97
MKT FASTENING 271431S Wedge Anchor 316 Stainless Steel 1/4x3 1/4 - Pack Of 20 | AB6KLE 21U913 271431S1/4"-203 1/4"1/4"2 1/4"1 1/8"1"2711 lbs.1472 lbs.20€71.84
MKT FASTENING 273821S Wedge Anchor 316 Stainless Steel 3/8x2 1/4 - Pack Of 20 | AB6KLF 21U914 273821S3/8"-162 1/4"3/8"1 3/16"1 5/8"5/8"2367 lbs.3151 lbs.20€109.22
MKT FASTENING 273823S Wedge Anchor 316 Stainless Steel 3/8x2 3/4 - Pack Of 20 | AB6KLG 21U915 273823S3/8"-162 3/4"3/8"1 5/8"1 5/8"1 1/8"2367 lbs.3151 lbs.20€119.44
MKT FASTENING 273830S Wedge Anchor 316 Stainless Steel 3/8x3 - Pack Of 20 | AB6KLH 21U916 273830S3/8"-163"3/8"1 7/8"1 5/8"1 3/8"2367 lbs.3151 lbs.20€121.83
MKT FASTENING 273833S Wedge Anchor 316 Stainless Steel 3/8x3 3/4 - Pack Of 20 | AB6KLJ 21U917 273833S3/8"-163 3/4"3/8"2 5/8"1 5/8"2 1/8"5203 lbs.3151 lbs.20€138.05
MKT FASTENING 271223S Wedge Anchor 316 Stainless Steel 1/2x2 3/4 - Pack Of 10 | AB6KLK 21U918 271223S1/2"-132 3/4"1/2"1 1/2"2 1/4"1/2"5068 lbs.6828 lbs.10€79.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 273470S Wedge Anchor, 3/4 In - 10 Thread Size, 7 In Anchor Lg., 2 In Thread Lg., 3/4 In Anchor Dia., 1/4 In Max. Work Thk., 5 Pk
€329.32 /pack