Flat Shipping

Flat Shipping at €24.99 + VAT

MKT FASTENING 271900S Wedge Anchor 316 Stainless Steel 1x9 - Pack Of 4 | AB6KMH 21U939

MKT FASTENING 271900S Wedge Anchor, 1 In - 8 Thread Size, 9 In Anchor Lg., 2 1/4 In Thread Lg., 1 In Anchor Dia., 4 1/2 In Max. Work Thk., 4 Pk

Item: AB6KMH Model: 271900SCross Ref: 21U939
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€372.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.1"
Anchor Length9"
FinishPlain
GradeGrade 316
IncludesNut And Washer
MaterialStainless Steel
Max. Work Thickness4 1/2"
Min. Embedment4 1/2"
System Of MeasurementImperial
Thread Length2 1/4"
Thread Size1"-8
Ultimate Shear28023 lbs.
Ultimate Tension15829 lbs.
Ultimate Tension In 3000 Psi Concrete10226 lbs.
Ultimate Tension In 4000 Psi Concrete15829 lbs.
Wedge Anchor TypeStandard
Anchor Diameter1"
Compatible MaterialConcrete
Display Qty4
Drill Bit Size1"
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteYes
Industry StandardsDOT Metro Dade NCA No: 10-0928.01, GSA Specification FF-S-325C, Group II, Type 4, Class 1, ICC ESR-3782 C-STL, ZP 1/4” SS, UL Listed
Material Grade/class316
Maximum Installation Torque250 lbs.-ft.
Maximum Material Thickness3 1/2"
Maximum Ultimate Shear Strength28023 lbs.
Maximum Ultimate Tension Strength15829 lbs.
Minimum Installation Depth4 1/2"
Minimum Installation Torque150 lbs.-ft.
Minimum Material Thickness6"
Nut Width1.5"
Overall Length9"
Seismic ApprovedNo
Ultimate Shear Strength (4,000 Psi Concrete)28023 lbs.
Ultimate Tension Strength (4,000 Psi Concrete)15829 lbs.
Washer Outside Diameter2"

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)8.26
Ship length (cm)38.74
Ship width (cm)13.34
HS code7316000000
Country of OriginUS

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.Thread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcreteUltimate ShearPkg. Qty.Price
MKT FASTENING 271421S Wedge Anchor 316 Stainless Steel 1/4x2 1/4 - Pack Of 20 | AB6KLD 21U912 271421S1/4"-202 1/4"1/4"1 3/8"1 1/8"1 1/8"1015 lbs.1472 lbs.20€62.97
MKT FASTENING 271431S Wedge Anchor 316 Stainless Steel 1/4x3 1/4 - Pack Of 20 | AB6KLE 21U913 271431S1/4"-203 1/4"1/4"2 1/4"1 1/8"1"2711 lbs.1472 lbs.20€71.84
MKT FASTENING 273821S Wedge Anchor 316 Stainless Steel 3/8x2 1/4 - Pack Of 20 | AB6KLF 21U914 273821S3/8"-162 1/4"3/8"1 3/16"1 5/8"5/8"2367 lbs.3151 lbs.20€109.22
MKT FASTENING 273823S Wedge Anchor 316 Stainless Steel 3/8x2 3/4 - Pack Of 20 | AB6KLG 21U915 273823S3/8"-162 3/4"3/8"1 5/8"1 5/8"1 1/8"2367 lbs.3151 lbs.20€119.44
MKT FASTENING 273830S Wedge Anchor 316 Stainless Steel 3/8x3 - Pack Of 20 | AB6KLH 21U916 273830S3/8"-163"3/8"1 7/8"1 5/8"1 3/8"2367 lbs.3151 lbs.20€121.83
MKT FASTENING 273833S Wedge Anchor 316 Stainless Steel 3/8x3 3/4 - Pack Of 20 | AB6KLJ 21U917 273833S3/8"-163 3/4"3/8"2 5/8"1 5/8"2 1/8"5203 lbs.3151 lbs.20€138.05
MKT FASTENING 271223S Wedge Anchor 316 Stainless Steel 1/2x2 3/4 - Pack Of 10 | AB6KLK 21U918 271223S1/2"-132 3/4"1/2"1 1/2"2 1/4"1/2"5068 lbs.6828 lbs.10€79.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 271900S Wedge Anchor, 1 In - 8 Thread Size, 9 In Anchor Lg., 2 1/4 In Thread Lg., 1 In Anchor Dia., 4 1/2 In Max. Work Thk., 4 Pk
€372.60 /unit