MKT FASTENING 2712700B Wedge Anchor 303/304 Stainless Steel 1/2x7 - Pack Of 150 | AB6KRE 21V014

MKT FASTENING 2712700B Wedge Anchor, 1/2 In - 13 Thread Size, 7 In Anchor Lg., 1 1/4 In Thread Lg., Gr. 304, 2 1/2 In Max. Work Thk., 150 Pk

Item: AB6KRE Model: 2712700BCross Ref: 21V014
In Stock

Get it by Monday, Jun 16

€2,077.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.1/2"
Anchor Length7"
FinishPlain
Grade304
IncludesNut And Washer
MaterialStainless Steel
Max. Work Thickness2 1/2"
Min. Embedment2 1/4"
System Of MeasurementImperial
Thread Length1 1/4"
Thread Size1/2"-13
Ultimate Shear6828 lbs.
Ultimate Tension5772 lbs.
Ultimate Tension In 3000 Psi Concrete4608 lbs.
Ultimate Tension In 4000 Psi Concrete5772 lbs.
Wedge Anchor TypeStandard
Anchor Diameter1/2"
Compatible MaterialConcrete
Display Qty150
Drill Bit Size1/2"
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteYes
Industry StandardsDOT Metro Dade NCA No: 10-0928.01, FM Approved, GSA Specification FF-S-325C, Group II, Type 4, Class 1, ICC ESR-3782 C-STL, ZP 1/4” SS, UL Listed
Material Grade/class18-8
Maximum Installation Torque50 lbs.-ft.
Maximum Material Thickness4 1/4"
Maximum Ultimate Shear Strength6828 lbs.
Maximum Ultimate Tension Strength5772 lbs.
Minimum Installation Depth2 1/4"
Minimum Installation Torque25 lbs.-ft.
Minimum Material Thickness4"
Overall Length7"
Seismic ApprovedNo
Ultimate Shear Strength (4,000 Psi Concrete)6828 lbs.
Ultimate Tension Strength (4,000 Psi Concrete)5772 lbs.

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)27.31
HS code7316000000
Country of OriginUS

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.Thread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcreteUltimate ShearPkg. Qty.Price
MKT FASTENING 2714134 Wedge Anchor 303/304 Stainless Steel 1/4x1 3/4 - Pack Of 20 | AB6KMM 21U943 27141341/4"-201 3/4"1/4"7/8"1 1/8"5/8"1015 lbs.1472 lbs.20€44.23
MKT FASTENING 2714214 Wedge Anchor 303/304 Stainless Steel 1/4x2 1/4 - Pack Of 20 | AB6KMN 21U944 27142141/4"-202 1/4"1/4"1 3/8"1 1/8"1 1/8"1015 lbs.1472 lbs.20€48.47
MKT FASTENING 2714314 Wedge Anchor 303/304 Stainless Steel 1/4x3 1/4 - Pack Of 20 | AB6KMP 21U945 27143141/4"-203 1/4"1/4"2 1/4"1 1/8"1"2711 lbs.1472 lbs.20€56.90
MKT FASTENING 2738214 Wedge Anchor 303/304 Stainless Steel 3/8x2 1/4 - Pack Of 20 | AB6KMQ 21U946 27382143/8"-162 1/4"3/8"1 3/16"1 5/8"5/8"2367 lbs.3151 lbs.20€80.64
MKT FASTENING 2738234 Wedge Anchor 303/304 Stainless Steel 3/8x2 3/4 - Pack Of 20 | AB6KMR 21U947 27382343/8"-162 3/4"3/8"1 5/8"1 5/8"1 1/8"2367 lbs.3151 lbs.20€84.55
MKT FASTENING 2738300 Wedge Anchor 303/304 Stainless Steel 3/8x3 - Pack Of 20 | AB6KMT 21U948 27383003/8"-163"3/8"1 7/8"1 5/8"1 3/8"2367 lbs.3151 lbs.20€96.99
MKT FASTENING 2738334 Wedge Anchor 303/304 Stainless Steel 3/8x3 3/4 - Pack Of 20 | AB6KMU 21U949 27383343/8"-163 3/4"3/8"2 5/8"1 5/8"2 1/8"5203 lbs.3151 lbs.20€108.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 2712700B Wedge Anchor, 1/2 In - 13 Thread Size, 7 In Anchor Lg., 1 1/4 In Thread Lg., Gr. 304, 2 1/2 In Max. Work Thk., 150 Pk
€2,077.92 /pack