Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C86239 Spiral Point Tap, M7X1 Thread Size, 30 mm Thread Length, 80 mm Length | CQ9RXQ

CLEVELAND C86239 0 Spiral Point Tap, M7X1 Thread Size, 30 mm Thread Length, 80 mm Length

Item: CQ9RXQ Model: C86239Cross Ref: 45EN48 / 0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill SizeD
65% Thread Drill SizeC
75% Thread Drill Size6 mm
Drill Bit Size6 mm
Extended NeckYes
FinishBlack Oxide
Fits ClassClass 6H
Number Of Flutes3
Overall Length80 mm
Primary Material ApplicationStainless Steel, Steel
Secondary Material ApplicationCast Iron, Stainless Steel, Steel
Shank Dia.8.08 mm
Shank Length50 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size6.05 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap Length StandardDIN
Tap MaterialHigh Speed Steel E
Tap Shank StandardANSI
Thread DirectionRight Hand
Thread Length30 mm
Thread Limit6H
Thread Pitch1 mm
Thread SizeM7 x 1
Thread StandardMetric Coarse
Class Of FitClass 6H
Measurement SystemMetric
Primary Material Application Iso CodeM, P
Secondary Material Application Iso CodeK, M, P
Shank Type - MachiningStraight
StandardsDIN/ANSI
Tap FinishBlack Oxide
Tap Thread SizeM7 x 1
Thread Limit / Class Of Fit6H

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Price
CLEVELAND C57012 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9REU C57012#0-805/16"1 5/8"H221.2 mmBottoming0.141"€35.42
CLEVELAND C57600 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9REV C57600#0-805/16"1 5/8"H221.2 mmPlug0.141"€32.24
CLEVELAND C57009 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, H1/2B | CQ9REW C57009#0-805/16"1 5/8"H121.2 mmPlug0.141"€30.70
CLEVELAND C57011 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, H2/2B | CQ9REX C57011#0-805/16"1 5/8"H221.2 mmPlug0.141"€33.14
CLEVELAND C55370 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Ticn | CQ9REY C55370#0-805/16"1 5/8"H221.2 mmPlug0.141"€38.52
CLEVELAND C55290 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Tin | CQ9REZ C55290#0-805/16"1 5/8"H221.2 mmPlug0.141"€33.33
CLEVELAND C96010 Spiral Point Tap, #10-24 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length, 3 Flutes | CQ9RFB C96010#10-241"2 3/4"2B3#25Plug0.094"€37.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C86239 0 Spiral Point Tap, M7X1 Thread Size, 30 mm Thread Length, 80 mm Length
€72.73 /unit