Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 70S0H-60-12X48 Rubber Sheet, Polyurethane, Width 12 Inch, Length 4 Feet, Thickness 1/4 Inch | CE9MNR 48YJ76

MJ MAY 70S0H-60-12X48 Rubber Sheet, Polyurethane, Width 12 Inch, Length 4 Feet, Thickness 1/4 Inch

Item: CE9MNR Model: 70S0H-60-12X48Cross Ref: 48YJ76
Limited Availability
€1,569.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
Durometer60A
Elongation480%
FinishSmooth
GradeCommercial
Adhesive TypePlain Backing
ColorBlack
MaterialPolyurethane
Oil ResistanceGood
Overall Length4 ft.
Overall Width12"
ShapeSheet
StandardsASTM D2240
Tensile Strength4400 psi
Thickness1/4"
Water ResistanceExcellent
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 2.9475
Country of OriginUSA

Product Variants

ProductModelDurometerFinishGradePrice
MJ MAY 70S0J-40-24X48 Rubber Sheet, Polyurethane, Width 24 Inch, Length 4 Feet, Thickness 3/8 Inch | CE9MDH 48YL02 70S0J-40-24X4840ASmoothCommercial€3,423.39
MJ MAY 70S0J-60-24X48 Rubber Sheet, Polyurethane, Width 24 Inch, Length 4 Feet, Thickness 3/8 Inch | CE9MDJ 48YL03 70S0J-60-24X4860ASmoothCommercial€3,423.39
MJ MAY 70S0J-80-24X48 Rubber Sheet, Polyurethane, Width 24 Inch, Length 4 Feet, Thickness 3/8 Inch | CE9MDK 48YL04 70S0J-80-24X4880ASmoothCommercial€3,423.39
MJ MAY 70S0J-90-24X48 Rubber Sheet, Polyurethane, Width 24 Inch, Length 4 Feet, Thickness 3/8 Inch | CE9MDL 48YL05 70S0J-90-24X4890ASmoothCommercial€3,423.39
MJ MAY 70S0J-95-24X48 Rubber Sheet, Polyurethane, Width 24 Inch, Length 4 Feet, Thickness 3/8 Inch | CE9MDM 48YL06 70S0J-95-24X4895ASmoothCommercial€3,423.39
MJ MAY 70S0J-75D-24X48 Rubber Sheet, Polyurethane, Width 24 Inch, Length 4 Feet, Thickness 3/8 Inch | CE9MDN 48YL07 70S0J-75D-24X4875DSmoothCommercial€3,423.39
MJ MAY 70S0J-40A-24X48 Rubber Sheet, Polyurethane, Width 24 Inch, Length 4 Feet, Thickness 3/8 Inch | CE9MDP 48YM94 70S0J-40A-24X4840ASmoothCommercial€5,077.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 70S0H-60-12X48 Rubber Sheet, Polyurethane, Width 12 Inch, Length 4 Feet, Thickness 1/4 Inch
€1,569.51 /unit