Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461XXXI-R-1802 Roll Stock, 2 Feet Length, 18 Inch Wide, 0.031 Inch Thickness | CE9NUA 53RY24

MJ MAY 461XXXI-R-1802 Roll Stock, 2 Feet Length, 18 Inch Wide, 0.031 Inch Thickness

Item: CE9NUA Model: 461XXXI-R-1802Cross Ref: 53RY24
Limited Availability
€775.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length2"
MaterialUltra High Molecular Weight
Thickness0.031"
TypeVirgin Food Contact Grade
Width18"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic Length24"
Plastic Width18"
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Water Absorption RatingExcellent
Wear FactorExcellent
Weight1.8972 lbs.

Shipping Info:

Ship weight (kg) 2.25
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-1802 Roll Stock, 2 Feet Length, 18 Inch Wide, 0.031 Inch Thickness | CE9NTZ 53RV33 461XXXI-A-1802Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€698.97
MJ MAY 461XX-A-1802 Roll Stock, 2 Feet Length, 18 Inch Wide, 0.020 Inch Thickness | CE9NUB 53RV27 461XX-A-1802Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€458.34
MJ MAY 461XX-R-1802 Roll Stock, 2 Feet Length, 18 Inch Wide, 0.020 Inch Thickness | CE9NUC 53RY18 461XX-R-1802Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€480.40
MJ MAY 461XV-A-1802 Roll Stock, 2 Feet Length, 18 Inch Wide, 0.015 Inch Thickness | CE9NUD 53RV21 461XV-A-1802Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€343.75
MJ MAY 461XV-R-1802 Roll Stock, 2 Feet Length, 18 Inch Wide, 0.015 Inch Thickness | CE9NUE 53RY12 461XV-R-1802Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€360.28
MJ MAY 461X-A-1802 Roll Stock, 2 Feet Length, 18 Inch Wide, 0.010 Inch Thickness | CE9NUF 53RV15 461X-A-1802Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€229.16
MJ MAY 461X-R-1802 Roll Stock, 2 Feet Length, 18 Inch Wide, 0.010 Inch Thickness | CE9NUG 53RY06 461X-R-1802Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€240.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XXXI-R-1802 Roll Stock, 2 Feet Length, 18 Inch Wide, 0.031 Inch Thickness
€775.69 /unit