SPEARS VALVES 889-360C | BU7UUD

SPEARS VALVES 889-360C Nipple, Threaded Both End, Schedule 80, 3 Inch x 3 Inch 6 Size, CPVC

Item: BU7UUD Model: 889-360C
In Stock

Get it by Friday, Jun 13

€195.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionThreaded Both Ends
Diameter3"
JointCPVC Schedule 80 Nipples
MaterialCPVC
Size3" x 36"
TypeNipples

Shipping Info:

Ship weight (kg) 2.862
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypeSizePipe SizeConnection TypeScheduleColorMaterialPrice
SPEARS VALVES 889-030C Nipple, 3x3 Inch Size, Threaded Both End, Scheduled 80 | AG9TGN 22EY12 889-030CPipe Nipple-3"Threaded On Both Ends80GrayCPVC€37.07
SPEARS VALVES 889-080C Nipple, 3x8 Inch Size, Threaded Both End, Scheduled 80 | AG9TGT 22EY16 889-080CPipe Nipple-3"Threaded On Both Ends80GrayCPVC€113.32
SPEARS VALVES 889-100C Nipple, 3x10 Inch Size, Threaded Both End, Scheduled 80 | AG9THC 22EY25 889-100CPipe Nipple-3"Threaded On Both Ends80GrayCPVC€124.66
SPEARS VALVES 889-120C Nipple, 3x12 Inch Size, Threaded Both End, Scheduled 80 | AG9THL 22EY34 889-120CPipe Nipple-3"Threaded On Both Ends80GrayCPVC€171.48
SPEARS VALVES 889-005C | BU7UMC 889-005C-------€32.01
RFQ
SPEARS VALVES 889-035C | BU7UMH 889-035C-------€41.84
RFQ
SPEARS VALVES 889-040C | BU7UMJ 889-040C-------€41.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 889-360C Nipple, Threaded Both End, Schedule 80, 3 Inch x 3 Inch 6 Size, CPVC
€195.03 /unit