Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461XX-A-0301 Roll Stock, 1 Feet Length, 3 Inch Wide, 0.020 Inch Thickness | CE9PBX 53RU87

MJ MAY 461XX-A-0301 Roll Stock, 1 Feet Length, 3 Inch Wide, 0.020 Inch Thickness

Item: CE9PBX Model: 461XX-A-0301Cross Ref: 53RU87
Limited Availability
€40.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length1"
MaterialUltra High Molecular Weight
Thickness0.02"
TypeVirgin Food Contact Grade
Width3"
Corrosion And Chemical ResistanceGood
Elongation350%
Friction Coefficient0.15
Friction RatingVery Slippery
Impact Strength0.8 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
Maximum Adhesive Temperature180°F
Maximum Temperature180°F
Minimum Adhesive Temperature-20°F
Minimum Temperature-20°F
Plastic ClarityOpaque
Plastic Density0.0335 lbs.-cu. in.
Plastic Hardness68D
Plastic Hardness RatingMedium
Plastic Length12"
Plastic Length Tolerance±1"
Plastic Thickness0.02"
Plastic Thickness Tolerance+/-0.005"
Plastic Width3"
Plastic Width Tolerance+/-0.25"
ShapeFilms and Rolls
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0%
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.102 lbs.

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-0301 Roll Stock, 1 Feet Length, 3 Inch Wide, 0.031 Inch Thickness | CE9PBV 53RU93 461XXXI-A-0301Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€58.27
MJ MAY 461XXXI-R-0301 Roll Stock, 1 Feet Length, 3 Inch Wide, 0.031 Inch Thickness | CE9PBW 53RX84 461XXXI-R-0301Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€61.05
MJ MAY 461XX-R-0301 Roll Stock, 1 Feet Length, 3 Inch Wide, 0.020 Inch Thickness | CE9PBY 53RX78 461XX-R-0301Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€40.04
MJ MAY 461XV-A-0301 Roll Stock, 1 Feet Length, 3 Inch Wide, 0.015 Inch Thickness | CE9PBZ 53RU81 461XV-A-0301Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€28.68
MJ MAY 461XV-R-0301 Roll Stock, 1 Feet Length, 3 Inch Wide, 0.015 Inch Thickness | CE9PCA 53RX72 461XV-R-0301Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€30.03
MJ MAY 461X-A-0301 Roll Stock, 1 Feet Length, 3 Inch Wide, 0.010 Inch Thickness | CE9PCB 53RU75 461X-A-0301Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€19.11
MJ MAY 461X-R-0301 Roll Stock, 1 Feet Length, 3 Inch Wide, 0.010 Inch Thickness | CE9PCC 53RX66 461X-R-0301Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€20.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XX-A-0301 Roll Stock, 1 Feet Length, 3 Inch Wide, 0.020 Inch Thickness
€40.45 /unit