EATON X48M28T4916NON | BH7YNK

EATON X48M28T4916NON Harmonic Mitigating Transformer, 150 Kva, 3-Phase, 3-Wire, 4-Wire, 480 Vac-208Y/120 Vac

Item: BH7YNK Model: X48M28T4916NON
In Stock

Get it by Tuesday, Jun 17

€27,395.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHarmonic Mitigating Transformer
Coil MaterialAluminum
FrameFR943
Frequency Rating60 Hz
Height51"
Insulation220 AAC
Kvar Rating150 kVA
Length31 1/2"
Mounting TypeFloor
Nema Enclosure RatingNEMA 2
Notes10 CFR Part 431 (2016) Efficient
Phase3
Phase Shift0 AA
Primary Voltage480V
Secondary Voltage208Y/120V
Sound LevelNEMA ST-20
Tap Size2 at +2.5%, 4 at -2.5%
Temperature Rating150°C
TypeEnergy-efficient Harmonic Mitigating Transformer
Volt Ampere Rating150 kVA
Voltage Rating480-208/120V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldWS60
Width34 1/2"
Wiring Connection200X

Shipping Info:

Ship weight (kg) 567.9
Ship height (cm)129.54
Ship length (cm)80.01
Ship width (cm)87.63
Country of OriginUS

Product Variants

ProductModelSecondary VoltagePrimary VoltageMaterialPhaseMounting TypePrice
EATON X48M28F1216CUNEG | BH7YMK X48M28F1216CUNEG120/208V480VCopper Windings3Floor€33,700.19
EATON X29M47T75CU16NON | BH7YML X29M47T75CU16NON277/480V208VCopper3Floor€23,182.24
EATON X48M28T1516CUNON | BH7YMN X48M28T1516CUNON208Y/120V480VCopper Windings3Floor€8,088.74
EATON X29M28T3016CUNON | BH7YMP X29M28T3016CUNON120/208V208VCopper3Floor€14,094.95
EATON X48M28T1216NON | BH7YMQ X48M28T1216NON120/208V480VAluminum Windings3Floor€20,189.53
EATON X48M28T1216CUNON | BH7YMR X48M28T1216CUNON120/208V480VCopper3Floor€25,923.29
EATON X48M28F1216CUPOS | BH7YMT X48M28F1216CUPOS120/208V480VCopper Windings3Floor€33,700.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON X48M28T4916NON Harmonic Mitigating Transformer, 150 Kva, 3-Phase, 3-Wire, 4-Wire, 480 Vac-208Y/120 Vac
€27,395.52 /unit