Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461X-A-1225 Roll Stock, 25 Feet Length, 12 Inch Wide, 0.010 Inch Thickness | CE9NQQ 53RX32

MJ MAY 461X-A-1225 Roll Stock, 25 Feet Length, 12 Inch Wide, 0.010 Inch Thickness

Item: CE9NQQ Model: 461X-A-1225Cross Ref: 53RX32
Limited Availability
€2,022.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length25 ft.
MaterialUltra High Molecular Weight
Thickness0.01"
TypeVirgin Food Contact Grade
Width12"
Corrosion And Chemical ResistanceGood
Elongation350%
Friction Coefficient0.15
Friction RatingVery Slippery
Impact Strength0.8 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
Maximum Adhesive Temperature180°F
Maximum Temperature180°F
Minimum Adhesive Temperature-20°F
Minimum Temperature-20°F
Plastic ClarityOpaque
Plastic Density0.0335 lbs.-cu. in.
Plastic Hardness68D
Plastic Hardness RatingMedium
Plastic Length25 ft.
Plastic Length Tolerance±1"
Plastic Thickness0.01"
Plastic Thickness Tolerance+/-0.005"
Plastic Width12"
Plastic Width Tolerance+/-0.25"
ShapeFilms and Rolls
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0%
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.425 lbs.

Shipping Info:

Ship weight (kg) 4.95
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-1225 Roll Stock, 25 Feet Length, 12 Inch Wide, 0.031 Inch Thickness | CE9NQJ 53RX50 461XXXI-A-1225Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€5,824.58
MJ MAY 461XXXI-R-1225 Roll Stock, 25 Feet Length, 12 Inch Wide, 0.031 Inch Thickness | CE9NQK 53TA41 461XXXI-R-1225Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€6,104.78
MJ MAY 461XX-A-1225 Roll Stock, 25 Feet Length, 12 Inch Wide, 0.020 Inch Thickness | CE9NQL 53RX44 461XX-A-1225Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€3,819.39
MJ MAY 461XX-R-1225 Roll Stock, 25 Feet Length, 12 Inch Wide, 0.020 Inch Thickness | CE9NQM 53TA35 461XX-R-1225Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€4,003.15
MJ MAY 461XV-A-1225 Roll Stock, 25 Feet Length, 12 Inch Wide, 0.015 Inch Thickness | CE9NQN 53RX38 461XV-A-1225Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€2,864.54
MJ MAY 461XV-R-1225 Roll Stock, 25 Feet Length, 12 Inch Wide, 0.015 Inch Thickness | CE9NQP 53TA29 461XV-R-1225Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€3,002.37
MJ MAY 461X-R-1225 Roll Stock, 25 Feet Length, 12 Inch Wide, 0.010 Inch Thickness | CE9NQR 53TA23 461X-R-1225Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€2,001.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461X-A-1225 Roll Stock, 25 Feet Length, 12 Inch Wide, 0.010 Inch Thickness
€2,022.05 /unit