Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461III-R-1801 Roll Stock, 1 Feet Length, 18 Inch Wide, 0.003 Inch Thickness | CE9PDW 53RX57

MJ MAY 461III-R-1801 Roll Stock, 1 Feet Length, 18 Inch Wide, 0.003 Inch Thickness

Item: CE9PDW Model: 461III-R-1801Cross Ref: 53RX57
Limited Availability
€45.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeRubber Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length1"
MaterialUltra High Molecular Weight
Thickness0.003"
TypeVirgin Food Contact Grade
Width18"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic Length18"
Plastic Width12"
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.0918 lbs.

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-1801 Roll Stock, 1 Feet Length, 18 Inch Wide, 0.031 Inch Thickness | CE9PDJ 53RU96 461XXXI-A-1801Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€349.50
MJ MAY 461XXXI-R-1801 Roll Stock, 1 Feet Length, 18 Inch Wide, 0.031 Inch Thickness | CE9PDK 53RX87 461XXXI-R-1801Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€366.30
MJ MAY 461XX-A-1801 Roll Stock, 1 Feet Length, 18 Inch Wide, 0.020 Inch Thickness | CE9PDL 53RU90 461XX-A-1801Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€229.16
MJ MAY 461XX-R-1801 Roll Stock, 1 Feet Length, 18 Inch Wide, 0.020 Inch Thickness | CE9PDM 53RX81 461XX-R-1801Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€240.21
MJ MAY 461XV-A-1801 Roll Stock, 1 Feet Length, 18 Inch Wide, 0.015 Inch Thickness | CE9PDN 53RU84 461XV-A-1801Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€171.90
MJ MAY 461XV-R-1801 Roll Stock, 1 Feet Length, 18 Inch Wide, 0.015 Inch Thickness | CE9PDP 53RX75 461XV-R-1801Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€180.15
MJ MAY 461X-A-1801 Roll Stock, 1 Feet Length, 18 Inch Wide, 0.010 Inch Thickness | CE9PDQ 53RU78 461X-A-1801Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€114.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461III-R-1801 Roll Stock, 1 Feet Length, 18 Inch Wide, 0.003 Inch Thickness
€45.61 /unit