Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 402XIV-100S-0636 Fiberglass Fabric, 0.014 Inch Thickness, 6 Inch Width | CF2GET 48YY74

MJ MAY 402XIV-100S-0636 Fiberglass Fabric, 0.014 Inch Thickness, 6 Inch Width

Item: CF2GET Model: 402XIV-100S-0636Cross Ref: 48YY74
Limited Availability
€5,016.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypeSilicone Adhesive
ColorTan
Length108 ft.
Max. Temp.500°F
Thickness0.014"
Width6"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypeSilicone Adhesive
GradeStandard
MaterialFiberglass
Maximum Adhesive Temperature500°F
Maximum Temperature500°F
Minimum Adhesive Temperature-100°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeStrip
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 7.875
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402XIV-100S-0624 Fiberglass Fabric, 0.014 Inch Thickness, 6 Inch Width | CF2GER 48YY68 402XIV-100S-06240.014"TanSilicone Adhesive500°F€3,158.76
MJ MAY 402XIV-100S-4024 Fiberglass Fabric, 0.014 Inch Thickness, 40 Inch Width | CF2GEU 48YY71 402XIV-100S-40240.014"TanSilicone Adhesive500°F€21,057.44
MJ MAY 402XIV-100S-0324 Fiberglass Fabric, 0.014 Inch Thickness, 3 Inch Width | CF2GEV 48YY67 402XIV-100S-03240.014"TanSilicone Adhesive500°F€1,581.33
MJ MAY 402XIV-100S-0336 Fiberglass Fabric, 0.014 Inch Thickness, 3 Inch Width | CF2GEW 48YY73 402XIV-100S-03360.014"TanSilicone Adhesive500°F€2,371.96
MJ MAY 402XIV-100S-2024 Fiberglass Fabric, 0.014 Inch Thickness, 20 Inch Width | CF2GEX 48YY70 402XIV-100S-20240.014"TanSilicone Adhesive500°F€10,528.73
MJ MAY 402XIV-100S-1024 Fiberglass Fabric, 0.014 Inch Thickness, 10 Inch Width | CF2GEY 48YY69 402XIV-100S-10240.014"TanSilicone Adhesive500°F€5,271.01
MJ MAY 402XIV-100S-0124 Fiberglass Fabric, 0.014 Inch Thickness, 1 Inch Width | CF2GEZ 48YY66 402XIV-100S-01240.014"TanSilicone Adhesive500°F€527.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402XIV-100S-0636 Fiberglass Fabric, 0.014 Inch Thickness, 6 Inch Width
€5,016.85 /unit