MJ MAY 402XIV-100-3536 Fiberglass Fabric, 35 Inch Width, 0.014 Inch Thickness | CF2FLH 48YR70

MJ MAY 402XIV-100-3536 Fiberglass Fabric, 35 Inch Width, 0.014 Inch Thickness

Item: CF2FLH Model: 402XIV-100-3536Cross Ref: 48YR70
Limited Availability
€18,015.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorTan
Length108 ft.
Max. Temp.500°F
Thickness0.014"
Width35"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypePlain
GradeStandard
MaterialFiberglass
Maximum Temperature500°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 24.0624
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402X-100UL-3524 Fiberglass Fabric, 35 Inch Width, Ultra Grade PTFE | CF2FJY 48YW76 402X-100UL-35240.01"CopperPlain500°F€11,302.20
MJ MAY 402IV-100UL-3524 Fiberglass Fabric, 35 Inch Width, Resists Abrasion | CF2FJZ 48YW28 402IV-100UL-35240.004"CopperPlain500°F€4,716.84
MJ MAY 402III-100POR-3506 Fiberglass Fabric, 35 Inch Width, Porous PTFE | CF2FKA 48YW88 402III-100POR-35060.003"TanPlain500°F€556.49
MJ MAY 402III-100POR-3524 Fiberglass Fabric, 35 Inch Width, Porous PTFE | CF2FKB 48YX01 402III-100POR-35240.003"TanPlain500°F€2,225.85
MJ MAY 402V-100POR-3506 Fiberglass Fabric, 35 Inch Width, Porous PTFE | CF2FKC 48YX13 402V-100POR-35060.005"TanPlain500°F€666.71
MJ MAY 402V-100POR-3536 Fiberglass Fabric, 35 Inch Width, Porous PTFE | CF2FKD 48YX31 402V-100POR-35360.005"TanPlain500°F€4,000.26
MJ MAY 402X-100-3524 Fiberglass Fabric, 35 Inch Width, Plain Backing | CF2FKE 48YR40 402X-100-35240.01"TanPlain500°F€8,219.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402XIV-100-3536 Fiberglass Fabric, 35 Inch Width, 0.014 Inch Thickness
€18,015.82 /unit