MJ MAY 402X-100UL-3524 Fiberglass Fabric, 35 Inch Width, Ultra Grade PTFE | CF2FJY 48YW76

MJ MAY 402X-100UL-3524 Fiberglass Fabric, 35 Inch Width, Ultra Grade PTFE

Item: CF2FJY Model: 402X-100UL-3524Cross Ref: 48YW76
Limited Availability
€11,967.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorCopper
Length72 ft.
Max. Temp.500°F
Thickness0.01"
Width35"
GradeUltra Grade
MaterialFiberglass
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 13.4168
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402IV-100UL-3524 Fiberglass Fabric, 35 Inch Width, Resists Abrasion | CF2FJZ 48YW28 402IV-100UL-35240.004"CopperPlain500°F€4,716.84
MJ MAY 402III-100POR-3506 Fiberglass Fabric, 35 Inch Width, Porous PTFE | CF2FKA 48YW88 402III-100POR-35060.003"TanPlain500°F€556.49
MJ MAY 402III-100POR-3524 Fiberglass Fabric, 35 Inch Width, Porous PTFE | CF2FKB 48YX01 402III-100POR-35240.003"TanPlain500°F€2,225.85
MJ MAY 402V-100POR-3506 Fiberglass Fabric, 35 Inch Width, Porous PTFE | CF2FKC 48YX13 402V-100POR-35060.005"TanPlain500°F€666.71
MJ MAY 402V-100POR-3536 Fiberglass Fabric, 35 Inch Width, Porous PTFE | CF2FKD 48YX31 402V-100POR-35360.005"TanPlain500°F€4,000.26
MJ MAY 402X-100-3524 Fiberglass Fabric, 35 Inch Width, Plain Backing | CF2FKE 48YR40 402X-100-35240.01"TanPlain500°F€8,219.78
MJ MAY 402X-100PR-3524 Fiberglass Fabric, 35 Inch Width, Plain Backing | CF2FKF 48YT61 402X-100PR-35240.01"TanPlain500°F€10,685.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402X-100UL-3524 Fiberglass Fabric, 35 Inch Width, Ultra Grade PTFE
€11,967.04 /unit