Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 402VIII-100-1524 Fabric, 72 Feet Length, 15 Inch Width, 0.008 Inch Thick | CF2HBX 48YR14

MJ MAY 402VIII-100-1524 Fabric, 72 Feet Length, 15 Inch Width, 0.008 Inch Thick

Item: CF2HBX Model: 402VIII-100-1524Cross Ref: 48YR14
Limited Availability
€3,568.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorTan
Length72 ft.
Max. Temp.500°F
Thickness0.008"
Width15"
GradeStandard
MaterialFiberglass
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 3.7498
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402XIV-100PR-1506 Fiberglass Fabric, Cut-Through, 500 Deg F | CF2ETU 48YT71 402XIV-100PR-15060.014"TanPlain500°F€1,260.97
MJ MAY 400X-100AS-0524 Fiberglass Fabric, Black, 72 Feet Length, 5 Inch Width | CF2ETV 48YV75 400X-100AS-05240.01"BlackPlain500°F€2,180.34
MJ MAY 402VIII-100-3536 Fiberglass Fabric, 0.008 Inch Thickness | CF2GFX 48YR22 402VIII-100-35360.008"TanPlain500°F€11,100.40
MJ MAY 402X-100TR-1036 Fabric, Tear Resistant, 108 Feet Length, 500 Deg F | CF2HBF 48YV10 402X-100TR-10360.01"TanPlain500°F€3,871.72
MJ MAY 402X-100UL-0518 Fabric, Resists Abrasion, 54 Feet Length | CF2HBG 48YW66 402X-100UL-05180.01"CopperPlain500°F€1,210.96
MJ MAY 402X-100UL-4006 Fabric, Resists Abrasion, 40 Inch Width | CF2HBH 48YW65 402X-100UL-40060.01"CopperPlain500°F€3,229.19
MJ MAY 402X-100UL-2506 Fabric, Resists Abrasion, 25 Inch Width | CF2HBJ 48YW63 402X-100UL-25060.01"CopperPlain500°F€2,018.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402VIII-100-1524 Fabric, 72 Feet Length, 15 Inch Width, 0.008 Inch Thick
€3,568.00 /unit