Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 400III-100BS-0624 Fiberglass Fabric, 6 Inch Width, 0.003 Inch Thickness | CF2EYD 48YZ89

MJ MAY 400III-100BS-0624 Fiberglass Fabric, 6 Inch Width, 0.003 Inch Thickness

Item: CF2EYD Model: 400III-100BS-0624Cross Ref: 48YZ89
Limited Availability
€1,460.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypeSilicone Adhesive
ColorBlack
Length72 ft.
Max. Temp.500°F
Thickness0.003"
Width6"
GradeStandard
MaterialFiberglass
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeStrip
StandardsFOOD GRADE
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 1.3
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402V-100ULS-0636 Fiberglass Fabric, 6 Inch Width, Ultra Grade | CF2EWY 48ZA68 402V-100ULS-06360.005"CopperSilicone Adhesive500°F€2,828.21
MJ MAY 402V-100S-0624 Fiberglass Fabric, 6 Inch Width, PTFE Coated | CF2EWZ 48YX95 402V-100S-06240.005"TanSilicone Adhesive500°F€1,376.10
MJ MAY 402V-100S-0636 Fiberglass Fabric, 6 Inch Width, PTFE Coated | CF2EXA 48YY02 402V-100S-06360.005"TanSilicone Adhesive500°F€1,794.84
MJ MAY 402III-100S-0624 Fiberglass Fabric, 6 Inch Width, 72 Feet Length | CF2EXB 48YX71 402III-100S-06240.003"TanSilicone Adhesive500°F€1,091.31
MJ MAY 402III-100S-0618 Fiberglass Fabric, 6 Inch Width, 54 Feet Length | CF2EXC 48YX65 402III-100S-06180.003"TanSilicone Adhesive500°F€711.67
MJ MAY 402V-100S-0618 Fiberglass Fabric, 6 Inch Width, 54 Feet Length | CF2EXD 48YX89 402V-100S-06180.005"TanSilicone Adhesive500°F€1,034.00
MJ MAY 402VI-100S-0618 Fiberglass Fabric, 6 Inch Width, 54 Feet Length | CF2EXE 48YY14 402VI-100S-06180.006"TanSilicone Adhesive500°F€1,213.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 400III-100BS-0624 Fiberglass Fabric, 6 Inch Width, 0.003 Inch Thickness
€1,460.31 /unit