Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U22171.125.3600 Threaded Rod Yellow Zinc 1-1/4-12x3 Feet | AB8EYC 25DL52

APPROVED VENDOR U22171.125.3600 Threaded Rod, 1 1/4 In - 12 Thread Size, Steel, 3 ft. Lg., Gr. B7, Yellow Zn Plated

Item: AB8EYC Model: U22171.125.3600Cross Ref: 25DL52
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassClass B7
FinishYellow Zinc Plated
GradeGrade B7
HardnessRockwell C35
Length3 ft.
MaterialSteel
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size1 1/4"-12
Thread TypeFine
Yield Strength95000 psi
Material Grade/classGrade B7
Overall Length3 ft.
Rockwell HardnessC35 Max

Shipping Info:

Ship weight (kg) 5.3523
Ship height (cm)2.54
Ship length (cm)91.44
Ship width (cm)2.54
HS code7318155051
Country of OriginTW

Product Variants

ProductModelThread SizeTensile StrengthThread FitYield StrengthClassThread DirectionHardnessTemp. RangePrice
APPROVED VENDOR U22182.112.2400 Threaded Rod B7 Yellow Zinc 1-1/8-7 x 2 Feet | AA2LJY 10P708 U22182.112.24001 1/8"-7125000 psiClass 1A45000 psiClass 1ARight HandRockwell C35-€80.67
APPROVED VENDOR U22182.025.1200 Threaded Rod B7 Yellow Zinc 1/4-20x1 Feet | AA8RAA 19NM86 U22182.025.12001/4"-20125000 psiClass 1A95000 psiClass 1ARight HandRockwell C35-58°F to +302°F€7.78
APPROVED VENDOR U22182.025.2400 Threaded Rod B7 Yellow Zinc 1/4-20x2 Feet | AA8RAB 19NM87 U22182.025.24001/4"-20125000 psiClass 1A95000 psiClass 1ARight HandRockwell C35-58°F to +302°F€10.69
APPROVED VENDOR U22182.031.1200 Threaded Rod B7 Yellow Zinc 5/16-18x1 Feet | AA8RAC 19NM88 U22182.031.12005/16"-18125000 psiClass 1A95000 psiClass 1ARight HandRockwell C35-58°F to +302°F€12.53
APPROVED VENDOR U22182.031.2400 Threaded Rod B7 Yellow Zinc 5/16-18x2 Feet | AA8RAD 19NM89 U22182.031.24005/16"-18125000 psiClass 1A95000 psiClass 1ARight HandRockwell C35-58°F to +302°F€6.27
APPROVED VENDOR U22182.037.1200 Threaded Rod B7 Yellow Zinc 3/8-16x1 Feet | AA8RAE 19NM90 U22182.037.12003/8"-16125000 psiClass 1A95000 psiClass 1ARight HandRockwell C35-58°F to +302°F€11.81
APPROVED VENDOR U22182.037.2400 Threaded Rod B7 Yellow Zinc 3/8-16x2 Feet | AA8RAF 19NM91 U22182.037.24003/8"-16125000 psiClass 1A95000 psiClass 1ARight HandRockwell C35-58°F to +302°F€17.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22171.125.3600 Threaded Rod, 1 1/4 In - 12 Thread Size, Steel, 3 ft. Lg., Gr. B7, Yellow Zn Plated
€121.48 /unit