Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 950-318 Electronic Digital Protractor 6 Inch Spc | AB4PZY 1ZRV4

MITUTOYO 950-318 Electronic Digital Protractor 6 Inch Spc

Item: AB4PZY Model: 950-318Cross Ref: 1ZRV4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€766.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Digital Protractor
Accuracy-0.05° to +0.05°
Battery9V
Battery IncludedYes
FeaturesReading Hold, Zero Alternate Reference
Frame MaterialAluminum
HeadRectangular
Head Length6"
Head ShapeRectangular
IncludesPlastic Case
Length6"
MaterialAluminum
Operation TypeDigital
Protractor StyleDigital Protractor
Repeatability-0.05° to +0.05°
Spc OutputYes
Data Output TypeCable
Display TypeLCD

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)5.59
Ship length (cm)21.08
Ship width (cm)13.46
HS code9017208080
Country of OriginUS

Product Variants

ProductModelAccuracySpc OutputRepeatabilityProtractor StyleOperation TypeHead ShapeMaterialHeadPrice
MITUTOYO 950-317 Digital Protractor 6in | AD8MYQ 4LB15 950-317-0.1° to +0.1°No-0.1° to +0.1°Digital ProtractorDigitalRectangularAluminumRectangular€364.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 950-318 Electronic Digital Protractor 6 Inch Spc
€766.08 /unit