MITUTOYO 916-323 Try Square With Shoulders, Din 875, 150X100 mm, Grade 1, Steel

Item: DZ6ZHM Model: 916-323
Limited Availability
€81.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTry Square
Accuracy:According to DIN 875
Cross Section:25x5
Grade:1
Length:150x100 mm
Remarks:steel

Shipping Info:

Ship weight (kg) 0.396
Ship length (cm)15.01
Ship width (cm)10.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 916-323 Try Square With Shoulders, Din 875, 150X100 mm, Grade 1, Steel
€81.00 /unit