Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 811-338-10 Digital Durometer Shore D 1.73 x 0.71 In | AB4PZQ 1ZRT6

MITUTOYO 811-338-10 Digital Durometer Shore D 1.73 x 0.71 In

Item: AB4PZQ Model: 811-338-10Cross Ref: 1ZRT6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,832.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandheld Digital Durometer
Data Output TypeCable
Depth1.38"
DisplayLCD
Durometer Body StyleCompact
FunctionOn/Zero Off, Data/Hold , Zero Set, Data/Hold, Power On/Off
Height3.94"
IncludesPeak Retaining Hand
Includes BatteryYes
IndenterSharp Point
Long Form Calibration CertificateNo
Operation TypeDigital
OutputSPC
ScaleShore D
Spc OutputYes
Width2 14/25"
Display TypeLCD
StandardsASTM D 2240, DIN 53 505, ISO 7619, ISO 868, JIS K 6253, JIS K 7215

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)25.91
Ship length (cm)10.67
Ship width (cm)6.6
HS code9027808060
Country of OriginJP

Product Details:

    • Indenter (Sharp Point)
    • Location Area (In.) (1.73 x 0.71)

Product Variants

ProductModelScaleDepthHeightDisplayOutputPrice
MITUTOYO 811-332-10 Digital Durometer Shore A 0.71 Inch Diameter | AA8YEX 1ARV3 811-332-10Shore A1.97"7.09"LCDSPC€1,602.85
MITUTOYO 811-334-10 Digital Durometer Shore D 0.71 Inch Diameter | AA8YEZ 1ARV5 811-334-10Shore D1.97"7.09"LCDSPC€1,602.85
MITUTOYO 811-336-10 Digital Durometer Shore A 1.73 x 0.71 In | AB4PZN 1ZRT4 811-336-10Shore A1.38"3.94"LCDSPC€1,602.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 811-338-10 Digital Durometer Shore D 1.73 x 0.71 In
€1,832.61 /unit