BUNTING BEARINGS AA060701 Sleeve Bearing, Size 1/2 x 5/8 x 1/2 Inch, Bronze | CD4VFL

BUNTING BEARINGS AA060701 Sleeve Bearing, Size 1/2 x 5/8 x 1/2 Inch, Bronze

Item: CD4VFL Model: AA060701
Limited Availability
€1.04 /unit
This product can only be shipped in multiples of 79
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing

Shipping Info:

Country of OriginUS

Product Details:

    • The ASTM compliant SAE 841 sintered bronze stock bearings are vacuum impregnated with SAE 30 oil after passing through forming, sintering and sizing to enhance lubrication and reduce friction. These off-the-shelf bronze bearings can effectively operate at temperatures ranging between 10 to 220 degrees Fahrenheit.

Product Variants

ProductModelPlain Bearing MaterialOutside Dia.Bore Dia.Max. PvColorFlange Dia.Lubrication TypeFlange ThicknessPkg. Qty.Price
BUNTING BEARINGS TMCB202408 Sleeve Bearing Inner Diameter 1-1/4 Inch Length 1 In | AD4BQC 41C804 TMCB202408-1 1/2"-275000V----1-
RFQ
BUNTING BEARINGS TMCB404824 Sleeve Bearing Inner Diameter 2-1/2 Inch Length 3 In | AD4BRB 41C881 TMCB404824-3"-275000V----1-
RFQ
BUNTING BEARINGS TMCB566432 Sleeve Bearing Inner Diameter 3-1/2 Inch Length 4 In | AD4BRE 41C887 TMCB566432-4"-275000V----1-
RFQ
BUNTING BEARINGS EP121612 Sleeve Bearing, Size 3/4 x 1 x 3/4 Inch | AX3LXD 12R759 EP121612Bronze1"3/4"50000 lbs.-ft./sq. in-min.BronzeNot ApplicableSelf Lubricating-3€10.86
BUNTING BEARINGS AA011004 Sleeve Bearing, Size 1/8 x 3/16 x 5/16 Inch, Bronze | CD4VEK AA011004--------1€1.58
RFQ
BUNTING BEARINGS AA022504 Sleeve Bearing, Size 3/16 x 1/4 x 1/2 Inch, Bronze | CD4VEL AA022504--------1€0.71
RFQ
BUNTING BEARINGS AA022602 Sleeve Bearing, Size 3/16 x 1/4 x 3/8 Inch, Bronze | CD4VEM AA022602--------1€0.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS AA060701 Sleeve Bearing, Size 1/2 x 5/8 x 1/2 Inch, Bronze
€1.04 /unit