MITUTOYO 64PKA052 Lathe Kit Ka Counter/scale 110v 14 x 40 In | AE9YFF 6NRF6

MITUTOYO 64PKA052 Lathe Kit Ka Counter/scale 110v 14 x 40 In

Item: AE9YFF Model: 64PKA052Cross Ref: 6NRF6
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemLathe Kit
Length14"
Power Source110V AC
TypeKa Counter/Scales
Width40"
Beam Thickness0"
Compatible Interface Or CounterKA-200
Data Output TypeCable
Detection TypeElectromagnetic Induction
Display TypeLED
Effective Range40" x 14"
For Use WithLathes, Milling Machines
IncludesDRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets
Includes Signal CableYes
Ip RatingIP67
Maximum Measurement - Inch40"
Overall Length40"
Resolution0.0001"

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)17.78
Ship length (cm)139.7
Ship width (cm)50.8
HS code9017800000
Country of OriginUS

Product Variants

ProductModelTypePower SourcePrice
MITUTOYO 64PKA042 Lathe Kit Ka Counter/scale 110v 10 x 40 In | AE9YFD 6NRF4 64PKA042Ka Counter/Scales110V AC€1,967.78
MITUTOYO 64PKA050 Lathe Kit Ka Counter/scale 110v 12 x 60 In | AE9YFE 6NRF5 64PKA050Ka Counter/Scales110V AC€2,186.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 64PKA052 Lathe Kit Ka Counter/scale 110v 14 x 40 In