QORPAK GLA-00861 Bottle Wide Mouth Glass 8 Ounce Clear - Pack Of 24 | AD2UHH 3UEC8

QORPAK GLA-00861 Bottle Wide Mouth Glass 8 Ounce Clear - Pack Of 24

Item: AD2UHH Model: GLA-00861Cross Ref: 3UEC8
In Stock

Get it by Tuesday, Jun 17

€27.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJar
Basic MaterialGlass
Body ColorClear
Body MaterialFlint Glass Type III
Closure MaterialNot Included
Diameter73 mm
Graduation RangeNo Graduations
Height89 mm
MouthWide
ShapeRound
AutoclavableYes
Body Diameter73 mm
Capacity - Ml240 ml
Capacity - Oz8.1 fl. oz.
ClarityTransparent
Closure IncludedNo
Closure TypeScrew On
Jar TypeSampling
Mouth SizeWide
Overall Height89 mm
Pre-cleanedNone
Screw Closure Size70 mm to 400 mm
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 5.3775
Ship height (cm)10.16
Ship length (cm)46.23
Ship width (cm)30.23
HS code7010900530
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLA-00861 Bottle Wide Mouth Glass 8 Ounce Clear - Pack Of 24
€27.63 /pack