MITUTOYO 63ETB926 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Aluminium

Item: DZ7AHV Model: 63ETB926
In Stock

Get it by Monday, Jun 16

€520.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Dimension:60x60x16mm
Hardness Value:170
Indenter:Diamond pyramid
Material:aluminium
Method:Vickers
Net Weight:160 g
Scale 1:HV100
Standard:ISO 6507-3
Surface:3.600 mm2
Test Force Kgf:100
Test Force N:980.7
Tolerance Of Nominal Value:±25HV

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.6
Ship length (cm)5.99
Ship width (cm)5.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB926 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Aluminium
€520.00 /unit