MITUTOYO 63ETB299 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Aluminium

Item: DZ7BHC Model: 63ETB299
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Ball Diameter Mm:2.5
Dimension:60x60x16mm
Force Area Ratio:10
Functions:2. Brinell Test Block with DAkkS / ISO certificate
Hardness Value:80
Indenter:Ball indenter
Material:aluminium
Method:Brinell
Net Weight:160 g
Scale 1:HBW2,5/62,5
Standard:ISO 6506-3
Surface:3.600 mm2
Test Force Kgf:62.5
Test Force N:612.9
Tolerance Of Nominal Value:±25HBW

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.6
Ship length (cm)5.99
Ship width (cm)5.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB299 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Aluminium