Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 614195-531 Gage Block Square Steel 0.500 Inch Asme 0 | AE9YEY 6NRE9

MITUTOYO 614195-531 Gage Block Square Steel 0.500 Inch Asme 0

Item: AE9YEY Model: 614195-531Cross Ref: 6NRE9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGage Block
Application GradeInspection
Dimension TypeInch
Face Length61/64"
Face Width61/64"
GradeASME 0
Included CertificationCertificate Of Inspection
IncludesCert. Of Inspection
Long Form Calibration CertificateNo
MaterialSteel
Nominal Size1/2"
ShapeSquare
With HoleYes
StandardsASME

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)8.13
Ship length (cm)5.33
Ship width (cm)2.03
HS code9017208080
Country of OriginJP

Product Variants

ProductModelMaterialPrice
MITUTOYO 614105-531 Gage Block Square Steel 0.050 Inch Asme 0 | AE9YEW 6NRE7 614105-531Steel€58.39
MITUTOYO 614191-531 Gage Block Square Steel 0.100 Inch Asme 0 | AE9YEX 6NRE8 614191-531Steel€40.44
MITUTOYO 614201-531 Gage Block Square Steel 1.00 Inch Asme 0 | AE9YEZ 6NRF0 614201-531Steel€72.31
MITUTOYO 614202-531 Gage Block Square Steel 2.00 Inch Asme 0 | AE9YFA 6NRF1 614202-531Steel€115.58
MITUTOYO 614204-531 Gage Block Square Steel 4.00 Inch Asme 0 | AE9YFB 6NRF2 614204-531Steel€160.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 614195-531 Gage Block Square Steel 0.500 Inch Asme 0
€66.92 /unit