Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 614191-531 Gage Block Square Steel 0.100 Inch Asme 0 | AE9YEX 6NRE8

MITUTOYO 614191-531 Gage Block Square Steel 0.100 Inch Asme 0

Item: AE9YEX Model: 614191-531Cross Ref: 6NRE8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€48.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGage Block
Application GradeInspection
Dimension TypeInch
Face Length61/64"
Face Width61/64"
GradeASME 0
Included CertificationCertificate Of Inspection
IncludesCert. Of Inspection
Long Form Calibration CertificateNo
MaterialSteel
Nominal Size0.1"
ShapeSquare
With HoleYes
StandardsASME
Tolerance0.10 µin.

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)7.87
Ship length (cm)5.59
Ship width (cm)2.29
HS code9017208080
Country of OriginJP

Product Variants

ProductModelMaterialPrice
MITUTOYO 614105-531 Gage Block Square Steel 0.050 Inch Asme 0 | AE9YEW 6NRE7 614105-531Steel€58.39
MITUTOYO 614195-531 Gage Block Square Steel 0.500 Inch Asme 0 | AE9YEY 6NRE9 614195-531Steel€63.19
MITUTOYO 614201-531 Gage Block Square Steel 1.00 Inch Asme 0 | AE9YEZ 6NRF0 614201-531Steel€72.31
MITUTOYO 614202-531 Gage Block Square Steel 2.00 Inch Asme 0 | AE9YFA 6NRF1 614202-531Steel€115.58
MITUTOYO 614204-531 Gage Block Square Steel 4.00 Inch Asme 0 | AE9YFB 6NRF2 614204-531Steel€160.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 614191-531 Gage Block Square Steel 0.100 Inch Asme 0
€48.52 /unit