MITUTOYO 572-602 Digimatic Scale Unit, 200 mm, Horizontal

Item: DZ6MUP Model: 572-602
In Stock

Get it by Tuesday, Jun 17

€404.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigimatic Scale Unit
Accuracy:0,03 mm
Data Output:Yes
Inch-metric:Metric
Low Voltage Alarm:Yes
Max. Response Speed:Unlimited
Origin (abs-zero):Yes
Repeatability:0.01 mm

Shipping Info:

Ship weight (kg) 0.4275

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 572-602 Digimatic Scale Unit, 200 mm, Horizontal
€404.00 /unit