MITUTOYO 572-580-10 Scale Unit, Digital, Vertical, Multi-Function, 0-100 mm

Item: DZ6MTD Model: 572-580-10
In Stock

Get it by Tuesday, Jun 17

€516.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScale Unit
Accuracy:0,03 mm
Data (output With Cable) / Hold (display Value):Yes
Data Output:Yes
Diameter Function:Yes
Inch-metric:Metric
Low Voltage Alarm:Yes
Max. Drive Speed:Unlimited
On/off:Yes
Origin:Yes

Shipping Info:

Ship weight (kg) 0.2475

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 572-580-10 Scale Unit, Digital, Vertical, Multi-Function, 0-100 mm
€516.00 /unit