MITUTOYO 568-955 Sbm-12Cxfst | CY8UHH

MITUTOYO 568-955 Sbm-12Cxfst

Item: CY8UHH Model: 568-955
In Stock

Get it by Thursday, Jun 12

€7,096.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

2 X Preset:Yes
Abs / Inc (inc Zero):Yes
Battery Life:approx. 5000 hours
Data (output With Cable) / Hold (display Value):Yes
Data Output:Yes
Digital Step:0,001 mm
Digital/analog:Digital
Display:LCD, character height: 11 mm
Function Lock:Yes
Go/±ng Judgement:Yes
Inch-metric:Metric
Individual Ranges:6-8 mm 8-10 mm 10-12 mm
Measuring Face:Titanium coated carbidetaper: tungsten carbide
Measuring Method:3-point
On/off:Yes
Power Supply:1 battery SR-44
Range:6 - 12 mm
Setting Rings Included:x988 mm (177-125) x9810 mm (177-126)

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.7
Ship length (cm)31.75
Ship width (cm)17.78

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 568-955 Sbm-12Cxfst
€7,096.31 /unit