MITUTOYO 539-141-30 Linear Scale, 2800 mm

Item: DZ6MVM Model: 539-141-30
In Stock

Get it by Monday, Jun 16

€2,111.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Scale
Accuracy:100 to 3000 mm (5+5L/1000) µm 3250 to 6000 mm (5+8L/1000) µm L = Effective range (mm)
Cable Length:7 m
Dust/water Protection Level:IP53
Effective Length:2,800 mm
Max. Drive Speed:120 m/min.
Output Waveform:Two 90° phase-shifted sinusoidal signals
Scale Reference Points:every 50 mm
Signal Period:20 µm

Shipping Info:

Ship weight (kg) 7.839

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 539-141-30 Linear Scale, 2800 mm
€2,111.00 /unit