MITUTOYO 530-115 Vernier Caliper 12 Inch/300Mm | AH9JRX 39X487

MITUTOYO 530-115 Vernier Caliper 12 Inch/300Mm

Item: AH9JRX Model: 530-115Cross Ref: 39X487
In Stock

Get it by Tuesday, Jun 17

€298.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVernier Caliper 12In./300Mm
FeaturesStandard Model
Depth Bar:flat
Graduation:0,05 mm/ 1/128"
Graduations - Upper Scale0.05 mm
Max. Permissible Error E Mpe:±0,08 mm
Max. Permissible Error S Mpe:±0,10 mm
Range:0 - 12 "
Range:0 - 300 mm
With Upper Locking Screw:Yes

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Details:

Mitutoyo 530-115 standard vernier caliper is designed to measure the outside diameter, inside diameter steps or depth. The lock screw on this unit helps secure the sliding jaw in place for accurate measurements, and the small vernier face angle of 14 degree enables simple readings. This Series 530 caliper features a small face angle that allows easy readings and a sliding jaw held in place by a lock screw. Made of stainless, hardened construction, this caliper has SAE and Metric scales printed on the calipers. It further comes equipped with a vinyl holster.

Product Variants

ProductModelRangeJaw DepthGraduations (upper Scale)Maximum MeasurementCaliper MaterialAccuracyGraduationsDimension TypePrice
MITUTOYO 530-105 Vernier Caliper Lock Screw 0-6 In | AD6XQM 4CGN6 530-1050" to 6"1.57"-6"Stainless Steel--Inch€139.23
MITUTOYO 530-118 Vernier Caliper Lock Screw 0-8 In | AD6XQN 4CGN7 530-1180 mm to 200 mm2"-8"Stainless Steel-0.03 mm to +0.03 mm0.02 mm-€181.81
MITUTOYO 530-312 Vernier Caliper 0-6 Inch 1.58 Inch D | AD8MUN 4LA93 530-3120 mm to 150 mm1.58"-6"Stainless Steel-0.03 mm to +0.03 mm0.02 mm-€145.35
MITUTOYO 530-116 Vernier Caliper 8 Inch | AH9JRY 39X488 530-116--------€163.18
MITUTOYO 530-101 Vernier Caliper 150 mm | CT3QYM 530-101--0.05 mm-----€136.98
MITUTOYO 530-104 Vernier Caliper 6In./150 mm | CT3QYP 530-104--0.05 mm-----€101.65
MITUTOYO 530-114 Vernier Caliper | CT3RNV 530-114--0.05 mm-----€161.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 530-115 Vernier Caliper 12 Inch/300Mm
€298.08 /unit