Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 2GGR5 Air Filter 20 x 20 x 1/2 Inch | AB9YDH

AIR HANDLER 2GGR5 Air Filter 20 x 20 x 1/2 Inch

Item: AB9YDH Model: 2GGR5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.86 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Air Flow Rate300 FPM
Baffle MaterialAluminum Mesh
Initial Resistance0.05 in. wc
Nominal Depth1/2"
Nominal Height20"
Nominal Width20"
Actual Depth1/2"
Actual Filter Size19 1/2" x 19 1/2" x 1/2"
Actual Height19 1/2"
Actual Width19 1/2"
Air Filter ConstructionMesh
Air Flow @ 300 Fpm833 CFM
For Use With (systems)Carrier, MicroMetl, Trane, York and others
Frame Or Header MaterialAluminum
Max. Temp.275°F
Max. Velocity500 FPM
Media ColorSilver
Media MaterialAluminum
Nominal Filter Size20" x 20" x 1"
ShapeRectangular
StandardsUL 900
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)15.24
Ship length (cm)50.8
Ship width (cm)50.8
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal HeightAir Flow RateInitial ResistanceNominal DepthNominal WidthBaffle MaterialPrice
AIR HANDLER 2GGP6 Air Filter 16 x 20 x 1/2 Inch | AB9YDB 2GGP616"300 FPM0.05 in. wc1/2"20"Aluminum Mesh€63.28
AIR HANDLER 2GGR1 Air Filter 16 x 25 x 1/2 Inch | AB9YDD 2GGR116"300 FPM0.05 in. wc1/2"25"Aluminum Mesh€63.00
AIR HANDLER 2GGR9 Air Filter 20 x 25 x 1/2 Inch | AB9YDK 2GGR920"300 FPM0.05 in. wc1/2"25"Aluminum Mesh€70.30
AIR HANDLER 2GGT4 Air Filter 24 x 24 x 1/2 Inch | AB9YDM 2GGT424"300 FPM0.05 in. wc1/2"24"Aluminum Mesh€76.51
AIR HANDLER 2GGT8 Air Filter 20 x 25 x 1 Inch | AB9YDP 2GGT820"300 FPM0.05 in. wc1"25"Aluminum Mesh€59.34
AIR HANDLER 2GGU3 Air Filter 24 x 24 x 1 Inch | AB9YDT 2GGU324"300 FPM0.05 in. wc1"24"Aluminum Mesh€62.37
AIR HANDLER 2TE94 Air Filter 16 x 20 x 1 Inch | AC3GJA 2TE9416"350 FPM0.4 in. wc1"20"Aluminum Mesh€45.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2GGR5 Air Filter 20 x 20 x 1/2 Inch
€64.86 /unit