Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 516-935-26 Gage Block Set As-1 0.625-2 Inch 9 Pc | AD6XTN 4CGW9

MITUTOYO 516-935-26 Gage Block Set As-1 0.625-2 Inch 9 Pc

Item: AD6XTN Model: 516-935-26Cross Ref: 4CGW9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€381.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGage Block Set, 9 Pc
ApplicationFor Calibrating And Setting Outside Micrometers
Application GradeInspection
Case TypeWood Case
Dimension TypeInch
Included CertificationCertificate Of Inspection
Includes0.0625, 0.100, 0.125, 0.200, 0.250, 0.300, 0.500, 1, 2, Wood Case, Certification
Includes CaseYes
Long Form Calibration CertificateNo
MaterialSteel
Measurement Range0.625" to 2"
No. Of Pieces9
ShapeRectangular
With HoleNo

Shipping Info:

Ship weight (kg) 0.8955
Ship height (cm)4.83
Ship length (cm)24.64
Ship width (cm)12.7
HS code9017900140
Country of OriginJP

Product Variants

ProductModelMaterialNo. Of PiecesPrice
MITUTOYO 516-930-26 Gage Block Set Asme O 0.625-2 9 Pc | AD6XTL 4CGW7 516-930-26Steel9€513.77
MITUTOYO 516-931-26 Gage Block Set Optical 0.625-2 9pc | AD6XTM 4CGW8 516-931-26Steel9€451.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 516-935-26 Gage Block Set As-1 0.625-2 Inch 9 Pc
€381.28 /unit